Leviton DSL06-1LZ Decora® Rocker Slide Dimmer | Graybar Store
Leviton - Decora® Rocker Slide Dimmer - DSL06-1LZ
+ / - Hover over image to Zoom
Other Views

    Decora® Rocker Slide Dimmer

    Manufacturer: Leviton
    Manufacturer #: DSL06-1LZ
    SKU: 25684514
    $27.93
    Checking Pricing
         
    Switch Type:1-Pole and 3-Way
    Action:Slide Dimmer, ON/OFF Rocker
    Additional Features:WallPlate Ordered Separately
    Color:White
    Load Type:Incandescent, LED, CFL
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # DSL06-1LZ
    • Color White
    • Additional Features WallPlate Ordered Separately
    • Switch Type 1-Pole and 3-Way
    • Action Slide Dimmer, ON/OFF Rocker
    • Load Type Incandescent, LED, CFL
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Universal Decora dimmable LED, CFL and incandescent rocker-slide dimmer. 600W-120VAC Incandescent. 300W-120VAC dimmable LED and CFL. 60Hz. single pole or 3-Way, all colors included white, ivory & light almond.