Leviton 16451-W Decora® Plus Thermoplastic Self Grounding 20A 250V 2P3W Straight Blade Single Receptacle, White | Graybar Store
Leviton - Decora® Plus Thermoplastic Self Grounding 20A 250V 2P3W Straight Blade Single Receptacle, White - 16451-W
+ / - Hover over image to Zoom
Other Views

    Decora® Plus Thermoplastic Self Grounding 20A 250V 2P3W Straight Blade Single Receptacle, White

    Manufacturer: Leviton
    Manufacturer #: 16451-W
    SKU: 88156029
    $9.32
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:250V
    NEMA Rating:NEMA 6-20R
    Color:White
    Receptacle Configuration:2-Pole, 3-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 16451-W
    • Color White
    • Amperage 20A
    • Ground Self-Grounding
    • Materials Thermoplastic
    • NEMA Rating NEMA 6-20R
    • Receptacle Configuration 2-Pole, 3-Wire
    • Voltage Rating 250V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Decora® Plus white thermoplastic 20A 250V 2P3W NEMA 6 20R back and side wired self grounding straight blade single receptacle.