Leviton 16352 Decora® Plus Back and Side Wired Self Grounding 20A 125V 2P3W Straight Blade Duplex Receptacle, Brown | Graybar Store
Leviton - Decora® Plus Back and Side Wired Self Grounding 20A 125V 2P3W Straight Blade Duplex Receptacle, Brown - 16352
+ / - Hover over image to Zoom
Other Views

    Decora® Plus Back and Side Wired Self Grounding 20A 125V 2P3W Straight Blade Duplex Receptacle, Brown

    Manufacturer: Leviton
    Manufacturer #: 16352
    SKU: 88156016
    $9.76
    Checking Pricing
         
    NEMA Rating:NEMA 5-20R
    Amperage:20A
    Voltage Rating:125V
    Color:Brown
    Receptacle Configuration:2-Pole, 3-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 16352
    • Color Brown
    • Amperage 20A
    • Ground Grounded
    • Materials Thermoplastic Nylon
    • NEMA Rating NEMA 5-20R
    • No. of Poles 2
    • No. of Wires 3
    • Receptacle Configuration 2-Pole, 3-Wire
    • Voltage Rating 125V
    • Country of Origin MX - Mexico
    Product Overview:
    Decora® Plus brown thermoplastic nylon 20A 125V 2P3W NEMA 5 20R back and side wired self grounding straight blade duplex receptacle.
    Leviton's line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.