Leviton 16341-W Decora® Plus Thermoplastic Self Grounding 20A 125V 2P3W Straight Blade Single Receptacle, White | Graybar Store
Leviton - Decora® Plus Thermoplastic Self Grounding 20A 125V 2P3W Straight Blade Single Receptacle, White - 16341-W
+ / - Hover over image to Zoom
Other Views

    Decora® Plus Thermoplastic Self Grounding 20A 125V 2P3W Straight Blade Single Receptacle, White

    Manufacturer: Leviton
    Manufacturer #: 16341-W
    SKU: 88156009
    $6.20
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125V
    NEMA Rating:NEMA 5-20R
    Color:White
    Receptacle Configuration:2-Pole, 3-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 16341-W
    • Color White
    • Amperage 20A
    • Ground Self-Grounding
    • Materials Thermoplastic
    • NEMA Rating NEMA 5-20R
    • Receptacle Configuration 2-Pole, 3-Wire
    • Voltage Rating 125V
    • Country of Origin MX - Mexico
    Product Overview:
    Decora® Plus white thermoplastic 20A 125V 2P3W NEMA 5 20R side wired self grounding straight blade single receptacle.
    Leviton's line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.