Leviton 16362-I Decora® Plus Thermoplastic Self Grounding 20A 125V 2P3W Straight Blade Duplex Receptacle, Ivory | Graybar Store
Leviton - Decora® Plus Thermoplastic Self Grounding 20A 125V 2P3W Straight Blade Duplex Receptacle, Ivory - 16362-I
+ / - Hover over image to Zoom
Other Views

    Decora® Plus Thermoplastic Self Grounding 20A 125V 2P3W Straight Blade Duplex Receptacle, Ivory

    Manufacturer: Leviton
    Manufacturer #: 16362-I
    SKU: 88311351
    $16.53
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125V
    NEMA Rating:NEMA 5-20R
    Color:Ivory
    Receptacle Configuration:2-Pole, 3-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 16362-I
    • Color Ivory
    • Amperage 20A
    • Ground Grounded
    • Materials Thermoplastic Nylon
    • NEMA Rating NEMA 5-20R
    • No. of Poles 2
    • No. of Wires 3
    • Receptacle Configuration 2-Pole, 3-Wire
    • Voltage Rating 125V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Decora® Plus ivory thermoplastic 20A 125V 2P3W NEMA 5 20R back and side wired self grounding straight blade duplex receptacle.
    Leviton's line of Heavy-Duty Industrial Grade receptacles are engineered for fine appearance and top performance in demanding commercial and institutional applications using a durable, thermoplastic face and impact-resistant construction.