Leviton Decora® Plus Thermoplastic Self-Grounding 15A 125V Straight Blade Single Receptacle, Commercial Grade | Graybar Store
Leviton - Decora® Plus Thermoplastic Self-Grounding 15A 125V Straight Blade Single Receptacle, Commercial Grade
+ / - Hover over image to Zoom
Other Views

    Decora® Plus Thermoplastic Self-Grounding 15A 125V Straight Blade Single Receptacle, Commercial Grade

    Manufacturer: Leviton
         

    Decora® Plus thermoplastic self-grounding straight blade single receptacle.

    • Manufacturer Leviton
    • Ground Grounded
    • Materials Thermoplastic Nylon
    • No. of Poles 2
    • No. of Wires 3
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Amperage
    Voltage Rating
    NEMA Rating
    Color
    Receptacle Configuration
    Price
    16251-I
    88155996
    15A
    125V
    NEMA 5-15R
    Ivory
    2-Pole, 3-Wire
    $
    11
    .06
    /
    EA
    88155996
    Amperage
    15A
    Voltage Rating
    125V
    NEMA Rating
    NEMA 5-15R
    Color
    Ivory
    Receptacle Configuration
    2-Pole, 3-Wire
    $
    11
    .06
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    16351-W
    88156015
    20A
    125 V
    NEMA 5-20R; WD-6
    White
    $
    9
    .32
    /
    EA
    88156015
    Amperage
    20A
    Voltage Rating
    125 V
    NEMA Rating
    NEMA 5-20R; WD-6
    Color
    White
    Receptacle Configuration
    $
    9
    .32
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88155996 SKU, 88155996 ANALYTICS...
    NEMA Rating
    NEMA 5-15R
    Color
    Ivory
    Receptacle Configuration
    2-Pole, 3-Wire
    Price
    $
    11
    .06
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88156015 SKU, 88156015 ANALYTICS...
    NEMA Rating
    NEMA 5-20R; WD-6
    Color
    White
    Receptacle Configuration
    Price
    $
    9
    .32
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available