Leviton 16362-HGR Decora® Plus Nylon Hospital Grade Self Grounding 20A 125V Straight Blade Duplex Receptacle, Red | Graybar Store
Leviton - Decora® Plus Nylon Hospital Grade Self Grounding 20A 125V Straight Blade Duplex Receptacle, Red - 16362-HGR
+ / - Hover over image to Zoom
Other Views

    Decora® Plus Nylon Hospital Grade Self Grounding 20A 125V Straight Blade Duplex Receptacle, Red

    Manufacturer: Leviton
    Manufacturer #: 16362-HGR
    SKU: 90087556
    $19.00
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125
    NEMA Rating:NEMA 5-20R
    Color:Red
    Receptacle Configuration:2-Pole, 3-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 16362-HGR
    • Color Red
    • Amperage 20A
    • NEMA Rating NEMA 5-20R
    • No. of Poles 2
    • No. of Wires 3
    • Receptacle Configuration 2-Pole, 3-Wire
    • Voltage Rating 125
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Decora® Plus red nylon hospital grade back and side wired self grounding 20A 125V 2P3W NEMA 5 20R straight blade duplex receptacle.
    All Leviton Hospital Grade Receptacles undergo the most stringent UL testing to assure continuous, safe operation in any application requiring high-abuse tolerance, including health care facilities, manufacturing plants and schools.