Leviton Decora® Plus Nylon Hospital Grade Isolated Ground Straight Blade Duplex Receptacle | Graybar Store
Leviton - Decora® Plus Nylon Hospital Grade Isolated Ground Straight Blade Duplex Receptacle
+ / - Hover over image to Zoom
Other Views

    Decora® Plus Nylon Hospital Grade Isolated Ground Straight Blade Duplex Receptacle

    Manufacturer: Leviton
         

    All Leviton Hospital Grade Receptacles undergo the most stringent UL testing to assure continuous, safe operation in any application requiring high-abuse tolerance, including health care facilities, manufacturing plants and schools.

    • Manufacturer Leviton
    • No. of Poles 2
    • No. of Wires 3
    Select Filter Options Below ( 13 items found )
    Mfg Part #
    SKU
    Amperage
    Voltage Rating
    NEMA Rating
    Color
    Receptacle Configuration
    Receptacle Type
    Price
    16362-IGW
    88311361
    20A
    125
    NEMA 5-20R
    White
    2-Pole, 3-Wire
    Duplex
    $
    19
    .63
    /
    EA
    88311361
    Amperage
    20A
    Voltage Rating
    125
    NEMA Rating
    NEMA 5-20R
    Color
    White
    Receptacle Configuration
    2-Pole, 3-Wire
    Receptacle Type
    Duplex
    $
    19
    .63
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    16362-IG
    88311358
    20A
    125
    NEMA 5-20R
    Orange
    2-Pole, 3-Wire
    Duplex
    $
    19
    .63
    /
    EA
    88311358
    Amperage
    20A
    Voltage Rating
    125
    NEMA Rating
    NEMA 5-20R
    Color
    Orange
    Receptacle Configuration
    2-Pole, 3-Wire
    Receptacle Type
    Duplex
    $
    19
    .63
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    16262-IGI
    88311341
    15A
    125 V
    NEMA 5-15R
    Ivory
    Duplex
    $
    26
    .43
    /
    EA
    88311341
    Amperage
    15A
    Voltage Rating
    125 V
    NEMA Rating
    NEMA 5-15R
    Color
    Ivory
    Receptacle Configuration
    Receptacle Type
    Duplex
    $
    26
    .43
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    16362-IGG
    88311363
    20A
    125 V
    NEMA 5-20R
    Grey
    Duplex
    $
    19
    .63
    /
    EA
    88311363
    Amperage
    20A
    Voltage Rating
    125 V
    NEMA Rating
    NEMA 5-20R
    Color
    Grey
    Receptacle Configuration
    Receptacle Type
    Duplex
    $
    19
    .63
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    16262-IG
    88311339
    15A
    125 V
    NEMA 5-15R
    Orange
    Duplex
    $
    26
    .43
    /
    EA
    88311339
    Amperage
    15A
    Voltage Rating
    125 V
    NEMA Rating
    NEMA 5-15R
    Color
    Orange
    Receptacle Configuration
    Receptacle Type
    Duplex
    $
    26
    .43
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    16262-IGW
    88311342
    15A
    125 V
    NEMA 5-15R
    White
    Duplex
    $
    26
    .43
    /
    EA
    88311342
    Amperage
    15A
    Voltage Rating
    125 V
    NEMA Rating
    NEMA 5-15R
    Color
    White
    Receptacle Configuration
    Receptacle Type
    Duplex
    $
    26
    .43
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    16362-IGR
    88311362
    20A
    125 V
    NEMA 5-20R
    Red
    Duplex
    $
    19
    .63
    /
    EA
    88311362
    Amperage
    20A
    Voltage Rating
    125 V
    NEMA Rating
    NEMA 5-20R
    Color
    Red
    Receptacle Configuration
    Receptacle Type
    Duplex
    $
    19
    .63
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    16362-IGT
    25642029
    20A
    125 V
    NEMA 5-20R
    Almond
    Duplex
    $
    31
    .15
    /
    EA
    25642029
    Amperage
    20A
    Voltage Rating
    125 V
    NEMA Rating
    NEMA 5-20R
    Color
    Almond
    Receptacle Configuration
    Receptacle Type
    Duplex
    $
    31
    .15
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    16262-IGR
    88311343
    15A
    125 V
    NEMA 5-15R
    Red
    Duplex
    $
    26
    .43
    /
    EA
    88311343
    Amperage
    15A
    Voltage Rating
    125 V
    NEMA Rating
    NEMA 5-15R
    Color
    Red
    Receptacle Configuration
    Receptacle Type
    Duplex
    $
    26
    .43
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    16262-IGB
    88311340
    15A
    125 V
    NEMA 5-15R
    Brown
    Duplex
    $
    26
    .43
    /
    EA
    88311340
    Amperage
    15A
    Voltage Rating
    125 V
    NEMA Rating
    NEMA 5-15R
    Color
    Brown
    Receptacle Configuration
    Receptacle Type
    Duplex
    $
    26
    .43
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    16362-IGI
    88311360
    20A
    125 V
    NEMA 5-20R
    Ivory
    Duplex
    $
    31
    .15
    /
    EA
    88311360
    Amperage
    20A
    Voltage Rating
    125 V
    NEMA Rating
    NEMA 5-20R
    Color
    Ivory
    Receptacle Configuration
    Receptacle Type
    Duplex
    $
    31
    .15
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    16362-IGB
    88311359
    20A
    125 V
    NEMA 5-20R
    Brown
    Duplex
    $
    31
    .15
    /
    EA
    88311359
    Amperage
    20A
    Voltage Rating
    125 V
    NEMA Rating
    NEMA 5-20R
    Color
    Brown
    Receptacle Configuration
    Receptacle Type
    Duplex
    $
    31
    .15
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    16262-IGT
    25642027
    15A
    125 V
    NEMA 5-15R
    Almond
    Duplex
    $
    26
    .43
    /
    EA
    25642027
    Amperage
    15A
    Voltage Rating
    125 V
    NEMA Rating
    NEMA 5-15R
    Color
    Almond
    Receptacle Configuration
    Receptacle Type
    Duplex
    $
    26
    .43
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88311361 SKU, 88311361 ANALYTICS...
    NEMA Rating
    NEMA 5-20R
    Color
    White
    Receptacle Configuration
    2-Pole, 3-Wire
    Receptacle Type
    Duplex
    Price
    $
    19
    .63
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88311358 SKU, 88311358 ANALYTICS...
    NEMA Rating
    NEMA 5-20R
    Color
    Orange
    Receptacle Configuration
    2-Pole, 3-Wire
    Receptacle Type
    Duplex
    Price
    $
    19
    .63
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88311341 SKU, 88311341 ANALYTICS...
    NEMA Rating
    NEMA 5-15R
    Color
    Ivory
    Receptacle Configuration
    Receptacle Type
    Duplex
    Price
    $
    26
    .43
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88311363 SKU, 88311363 ANALYTICS...
    NEMA Rating
    NEMA 5-20R
    Color
    Grey
    Receptacle Configuration
    Receptacle Type
    Duplex
    Price
    $
    19
    .63
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88311339 SKU, 88311339 ANALYTICS...
    NEMA Rating
    NEMA 5-15R
    Color
    Orange
    Receptacle Configuration
    Receptacle Type
    Duplex
    Price
    $
    26
    .43
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88311342 SKU, 88311342 ANALYTICS...
    NEMA Rating
    NEMA 5-15R
    Color
    White
    Receptacle Configuration
    Receptacle Type
    Duplex
    Price
    $
    26
    .43
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88311362 SKU, 88311362 ANALYTICS...
    NEMA Rating
    NEMA 5-20R
    Color
    Red
    Receptacle Configuration
    Receptacle Type
    Duplex
    Price
    $
    19
    .63
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25642029 SKU, 25642029 ANALYTICS...
    NEMA Rating
    NEMA 5-20R
    Color
    Almond
    Receptacle Configuration
    Receptacle Type
    Duplex
    Price
    $
    31
    .15
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88311343 SKU, 88311343 ANALYTICS...
    NEMA Rating
    NEMA 5-15R
    Color
    Red
    Receptacle Configuration
    Receptacle Type
    Duplex
    Price
    $
    26
    .43
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88311340 SKU, 88311340 ANALYTICS...
    NEMA Rating
    NEMA 5-15R
    Color
    Brown
    Receptacle Configuration
    Receptacle Type
    Duplex
    Price
    $
    26
    .43
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88311360 SKU, 88311360 ANALYTICS...
    NEMA Rating
    NEMA 5-20R
    Color
    Ivory
    Receptacle Configuration
    Receptacle Type
    Duplex
    Price
    $
    31
    .15
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88311359 SKU, 88311359 ANALYTICS...
    NEMA Rating
    NEMA 5-20R
    Color
    Brown
    Receptacle Configuration
    Receptacle Type
    Duplex
    Price
    $
    31
    .15
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25642027 SKU, 25642027 ANALYTICS...
    NEMA Rating
    NEMA 5-15R
    Color
    Almond
    Receptacle Configuration
    Receptacle Type
    Duplex
    Price
    $
    26
    .43
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available