Leviton 5623-2W Decora Plus™ 20A Quiet Rocker Switch | Graybar Store
Leviton - Decora Plus™ 20A Quiet Rocker Switch - 5623-2W
+ / - Hover over image to Zoom
Other Views

    Decora Plus™ 20A Quiet Rocker Switch

    Manufacturer: Leviton
    Manufacturer #: 5623-2W
    SKU: 88157053
    $15.83
    Checking Pricing
         
    Color:White
    Switch Type:3-Way
    Voltage Rating:120/277V
    Amperage:20A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5623-2W
    • Color White
    • Amperage 20A
    • Grade Commercial
    • Switch Style Rocker
    • Switch Type 3-Way
    • Voltage Rating 120/277V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Decora Plus™ white 20A 120/277V back and side wired 3 way rocker switch.
    Leviton's Decora Plus devices combine designer styling with all the benefits of rugged Commercial Grade construction. The robust product offering includes single pole, double pole, 3 and 4-way switches, momentary and maintained contact switches, as well as pilot light and illuminated switches.