Leviton 5621-2W Decora Plus™ 20A Quiet Rocker Switch | Graybar Store
Leviton - Decora Plus™ 20A Quiet Rocker Switch - 5621-2W
+ / - Hover over image to Zoom
Other Views

    Decora Plus™ 20A Quiet Rocker Switch

    Manufacturer: Leviton
    Manufacturer #: 5621-2W
    SKU: 88157035
    $10.93
    Checking Pricing
         
    Color:White
    Switch Type:1-Pole
    Voltage Rating:120/277V
    Amperage:20A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5621-2W
    • Color White
    • Amperage 20A
    • Grade Commercial
    • Switch Style Rocker
    • Switch Type 1-Pole
    • Voltage Rating 120/277V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Decora Plus™ white 20A 120/277V back and side wired single pole rocker switch.
    Leviton's Decora Plus devices combine designer styling with all the benefits of rugged Commercial Grade construction. The robust product offering includes single pole, double pole, 3 and 4-way switches, momentary and maintained contact switches, as well as pilot light and illuminated switches.