Leviton Decora Plus™ 15A Momentary Contact Rocker Switch | Graybar Store
Leviton - Decora Plus™ 15A Momentary Contact Rocker Switch
+ / - Hover over image to Zoom
Other Views

    Decora Plus™ 15A Momentary Contact Rocker Switch

    Manufacturer: Leviton
         

    Decora Plus™ 15A momentary contact rocker switch.

    Leviton's Decora Plus devices combine designer styling with all the benefits of rugged Commercial Grade construction. The robust product offering includes single pole, double pole, 3 and 4-way switches, momentary and maintained contact switches, as well as pilot light and illuminated switches.
    See More >>
    • Manufacturer Leviton
    • Grade Commercial
    • Switch Style Rocker
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Color
    Switch Type
    Voltage Rating
    Amperage
    Price
    5657-2W
    92051122
    White
    1-Pole
    120/277V
    15A
    $
    37
    .35
    /
    EA
    92051122
    Color
    White
    Switch Type
    1-Pole
    Voltage Rating
    120/277V
    Amperage
    15A
    $
    37
    .35
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5657-2
    92051137
    Brown
    1-Pole
    277 V AC
    15A
    $
    37
    .35
    /
    EA
    92051137
    Color
    Brown
    Switch Type
    1-Pole
    Voltage Rating
    277 V AC
    Amperage
    15A
    $
    37
    .35
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5657-2E
    92051138
    Black
    1-Pole
    277 V AC
    15A
    $
    37
    .35
    /
    EA
    92051138
    Color
    Black
    Switch Type
    1-Pole
    Voltage Rating
    277 V AC
    Amperage
    15A
    $
    37
    .35
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5657-2I
    92051121
    Ivory
    1-Pole
    277 V AC
    15A
    $
    37
    .35
    /
    EA
    92051121
    Color
    Ivory
    Switch Type
    1-Pole
    Voltage Rating
    277 V AC
    Amperage
    15A
    $
    37
    .35
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5657-2GY
    92051123
    Grey
    1-Pole
    277 V AC
    15A
    $
    59
    .30
    /
    EA
    92051123
    Color
    Grey
    Switch Type
    1-Pole
    Voltage Rating
    277 V AC
    Amperage
    15A
    $
    59
    .30
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5657-2T
    25050530
    Almond
    1-Pole
    277 V AC
    15A
    $
    56
    .64
    /
    EA
    25050530
    Color
    Almond
    Switch Type
    1-Pole
    Voltage Rating
    277 V AC
    Amperage
    15A
    $
    56
    .64
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92051122 SKU, 92051122 ANALYTICS...
    Voltage Rating
    120/277V
    Amperage
    15A
    Price
    $
    37
    .35
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92051137 SKU, 92051137 ANALYTICS...
    Voltage Rating
    277 V AC
    Amperage
    15A
    Price
    $
    37
    .35
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92051138 SKU, 92051138 ANALYTICS...
    Voltage Rating
    277 V AC
    Amperage
    15A
    Price
    $
    37
    .35
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92051121 SKU, 92051121 ANALYTICS...
    Voltage Rating
    277 V AC
    Amperage
    15A
    Price
    $
    37
    .35
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92051123 SKU, 92051123 ANALYTICS...
    Voltage Rating
    277 V AC
    Amperage
    15A
    Price
    $
    59
    .30
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25050530 SKU, 25050530 ANALYTICS...
    Voltage Rating
    277 V AC
    Amperage
    15A
    Price
    $
    56
    .64
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available