Leviton T5832-W Decora® 20A 125V 2P3W Straight Blade Duplex Receptacle With (2) 3.6A/5V USB 2.0 Charger Ports, White | Graybar Store
Leviton - Decora® 20A 125V 2P3W Straight Blade Duplex Receptacle With (2) 3.6A/5V USB 2.0 Charger Ports, White - T5832-W
+ / - Hover over image to Zoom
Other Views

    Decora® 20A 125V 2P3W Straight Blade Duplex Receptacle With (2) 3.6A/5V USB 2.0 Charger Ports, White

    Manufacturer: Leviton
    Manufacturer #: T5832-W
    SKU: 25647660
    $41.10
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125V
    NEMA Rating:NEMA 5-20R
    Color:White
    Receptacle Configuration:2-Pole, 3-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # T5832-W
    • Color White
    • Type Combination Duplex Receptacle, Outlet and USB Charger
    • Amperage 20A
    • NEMA Rating NEMA 5-20R
    • Receptacle Configuration 2-Pole, 3-Wire
    • Voltage Rating 125V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Decora® white thermoplastic 20A 125V 2P3W NEMA 5 20R back and side wired tamper resistant straight blade duplex receptacle with (2) 3.6A/5VDC USB type 2.0 charger ports.
    Leviton's USB Charger/Tamper-Resistant Receptacle offers two high-powered USB ports with 3.6A of charging power and two 20A/125V tamper-resistant receptacles. This state-of-the-art device has the ability to charge up to two electronic devices simultaneously utilizing the USB Ports, leaving the receptacle free for additional power needs. The USB Ports are Type A, 2.0 and are controlled by a smart chip which recognizes and optimizes the charging power of your device. This means you can spend less time charging your device and more time enjoying it! This USB Charger/Tamper-Resistant Receptacle is ideal for charging tablets, smart and mobile phones, e-readers and much more.