Leviton 5601-2I Decora® Rocker Switch, Residential Grade, Self Grounding, 15A 120/277V, 1 Pole, Ivory | Graybar Store
Leviton - Decora® Rocker Switch, Residential Grade, Self Grounding, 15A 120/277V, 1 Pole, Ivory - 5601-2I
+ / - Hover over image to Zoom
Other Views

    Decora® Rocker Switch, Residential Grade, Self Grounding, 15A 120/277V, 1 Pole, Ivory

    Manufacturer: Leviton
    Manufacturer #: 5601-2I
    SKU: 88156973
    $4.84
    Checking Pricing
         
    Color:Ivory
    Switch Type:1-Pole
    Voltage Rating:120/277V
    Amperage:15A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5601-2I
    • Color Ivory
    • Amperage 15A
    • Grade Residential
    • Switch Style Rocker
    • Switch Type 1-Pole
    • Voltage Rating 120/277V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Decora® ivory 15A 120/277V residential grade quickwire push in and side wired single pole self grounding rocker AC quiet switch.
    Featuring a look and feel that qualify them as modern classics, Leviton's Decora Designer Rocker Switches add so much at a modest cost that no home should be without them. Their sleek simplicity and smooth, quiet operation stem from quality materials fitted to tight tolerances and finished with great care, ensuring years of trouble-free service. Easy to wire, they work with tungsten, fluorescent and resistive loads. Legendary Decora Designer Rocker Switches come in a variety of colors to harmonize with any decor. Their sturdy construction and dependable performance are everything you'd expect from the pre-eminent switch maker.