Leviton Decora® Rocker Switch, Residential Grade | Graybar Store
Leviton - Decora® Rocker Switch, Residential Grade
+ / - Hover over image to Zoom
Other Views

    Decora® Rocker Switch, Residential Grade

    Manufacturer: Leviton
         

    Decora® Quickwire® 15A 4-way rocker switch.

    Featuring a look and feel that qualify them as modern classics, Leviton's Decora Designer Rocker Switches add so much at a modest cost that no home should be without them. Their sleek simplicity and smooth, quiet operation stem from quality materials fitted to tight tolerances and finished with great care, ensuring years of trouble-free service. Easy to wire, they work with tungsten, fluorescent and resistive loads. Legendary Decora Designer Rocker Switches come in a variety of colors to harmonize with any decor. Their sturdy construction and dependable performance are everything you'd expect from the pre-eminent switch maker.
    See More >>
    • Manufacturer Leviton
    • Grade Commercial
    • Switch Style Rocker
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Switch Type
    Voltage Rating
    Amperage
    Price
    5604-2T
    25050483
    Light Almond
    4-Way
    120/277V
    15A
    $
    17
    .66
    /
    EA
    25050483
    Color
    Light Almond
    Switch Type
    4-Way
    Voltage Rating
    120/277V
    Amperage
    15A
    $
    17
    .66
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5604-2W
    88157005
    White
    4-Way
    120/277V
    15A
    $
    18
    .96
    /
    EA
    88157005
    Color
    White
    Switch Type
    4-Way
    Voltage Rating
    120/277V
    Amperage
    15A
    $
    18
    .96
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25050483 SKU, 25050483 ANALYTICS...
    Voltage Rating
    120/277V
    Amperage
    15A
    Price
    $
    17
    .66
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88157005 SKU, 88157005 ANALYTICS...
    Voltage Rating
    120/277V
    Amperage
    15A
    Price
    $
    18
    .96
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available