Leviton T5630-T Decora® 15A 125V 2P3W Straight Blade Receptacle With (2) 2.1A/5V USB 2.0 Charger Ports, Light Almond | Graybar Store
Leviton - Decora® 15A 125V 2P3W Straight Blade Receptacle With (2) 2.1A/5V USB 2.0 Charger Ports, Light Almond - T5630-T
+ / - Hover over image to Zoom
Other Views

    Decora® 15A 125V 2P3W Straight Blade Receptacle With (2) 2.1A/5V USB 2.0 Charger Ports, Light Almond

    Manufacturer: Leviton
    Manufacturer #: T5630-T
    SKU: 25451019
    $15.22
    Checking Pricing
         
    NEMA Rating:NEMA 5-15R
    Amperage:15A
    Voltage Rating:125V
    Color:Light Almond
    Receptacle Configuration:2-Pole, 3-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # T5630-T
    • Color Light Almond
    • Amperage 15A
    • NEMA Rating NEMA 5-15R
    • Receptacle Configuration 2-Pole, 3-Wire
    • Voltage Rating 125V
    • Country of Origin CN - China
    Product Overview:
    Decora® light almond thermoplastic 15A 125V 2P3W NEMA 5-15R back and side-wired tamper-resistant straight blade receptacle with (2) 2.1A/5VDC USB type 2.0 charger ports.
    Leviton's USB Charger/Tamper-Resistant Receptacle offers a ground-breaking 2.1A of charging power and a 15A/125V Tamper-Resistant Receptacle. This state-of-the-art device has the ability to charge up to two electronic devices simultaneously utilizing the USB Ports, leaving the receptacle free for additional power needs. The USB Ports are Type A, 2.0 and are controlled by a smart chip which recognizes and optimizes the charging power of your device. This means you can spend less time charging your device and more time enjoying it! This USB Charger/Tamper-Resistant Receptacle is ideal for charging tablets, smart and mobile phones, e-readers and much more.