3M 5012 Decal Holder Strip | Graybar Store
3M - Decal Holder Strip - 5012
+ / - Hover over image to Zoom
Other Views

    Decal Holder Strip

    Manufacturer: 3M
    Manufacturer #: 5012
    SKU: 88177608
    $3.36
    Checking Pricing
         
    Color:Black
    Length:3.1 in.
    Width (Inches):10.5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 5012
    • Color Black
    • Length 3.1 in.
    • Width (Inches) 10.5
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3M™ Decal Holder Strip, Length: 3.1 in, Width Inches: 10-1/2 in, Black