Greenlee 11170 Deburring Tool, 3/8 in. Shank | Graybar Store
Greenlee - Deburring Tool, 3/8 in. Shank - 11170
+ / - Hover over image to Zoom
Other Views

    Deburring Tool, 3/8 in. Shank

    Manufacturer: Greenlee
    Manufacturer #: 11170
    SKU: 22082086
    $32.14
    Checking Pricing
         
    Tool Application:Mild And Stainless Steel, Copper, Brass, Aluminum
    Additional Features:Run Tool Clockwise To Deburr, Counter Clockwise To Clear Chip
    Shank Size (Inches):3/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 11170
    • Additional Features Run Tool Clockwise To Deburr, Counter Clockwise To Clear Chip
    • Shank Size (Inches) 3/8
    Product Overview:
    Deburr Tool, 13/16 Inch Head Diameter, Hex Shank Type, Greenlee Brand, Cut Material Mild, Stainless Steel, Copper, Brass, Aluminum