Preformed Line Products Deadends | Graybar Store
Preformed Line Products - Deadends
+ / - Hover over image to Zoom
Other Views

    Deadends

    Manufacturer: Preformed Line Products
         

    Utility dead end made from 5/16 inch strand, 31 inch length.

    Performed Line Products deadend is made from galvanized steel for use with multiple down guy dead end applications.
    See More >>
    • Manufacturer Preformed Line Products
    • Type Dead End
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Strand Size
    Color Code
    Brand or Series
    Length
    Price
    GDE-1106
    88202871
    5/16 in.
    Black
    GuyGrip
    31 Inch
    $
    7
    .09
    /
    EA
    88202871
    Strand Size
    5/16 in.
    Color Code
    Black
    Brand or Series
    GuyGrip
    Length
    31 Inch
    $
    7
    .09
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GDE-1107
    88202872
    3/8 in.
    GUY-GRIP
    35 in.
    $
    8
    .73
    /
    EA
    88202872
    Strand Size
    3/8 in.
    Color Code
    Brand or Series
    GUY-GRIP
    Length
    35 in.
    $
    8
    .73
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GDE-1108
    88202873
    7/16 in.
    GUY-GRIP
    38 in.
    $
    13
    .71
    /
    EA
    88202873
    Strand Size
    7/16 in.
    Color Code
    Brand or Series
    GUY-GRIP
    Length
    38 in.
    $
    13
    .71
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88202871 SKU, 88202871 ANALYTICS...
    Brand or Series
    GuyGrip
    Length
    31 Inch
    Price
    $
    7
    .09
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88202872 SKU, 88202872 ANALYTICS...
    Brand or Series
    GUY-GRIP
    Length
    35 in.
    Price
    $
    8
    .73
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88202873 SKU, 88202873 ANALYTICS...
    Brand or Series
    GUY-GRIP
    Length
    38 in.
    Price
    $
    13
    .71
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available