Preformed Line Products GDE-1106 Deadends | Graybar Store
Preformed Line Products - Deadends - GDE-1106
+ / - Hover over image to Zoom
Other Views

    Deadends

    Manufacturer: Preformed Line Products
    Manufacturer #: GDE-1106
    SKU: 88202871
    $7.09
    Checking Pricing
         
    Strand Size:5/16 in.
    Color Code:Black
    Brand or Series:GuyGrip
    Length:31 Inch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Preformed Line Products
    • Manufacturer # GDE-1106
    • Type Dead End
    • Brand or Series GuyGrip
    • Color Code Black
    • Length 31 Inch
    • Strand Size 5/16 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Utility dead end made from 5/16 inch strand, 31 inch length.
    Diameter 0.312 Inch (3W), 0.312 Inch (7W), 0.327 Inch (7W)