Preformed Line Products GDE-1104 Dead End, 25 In. | Graybar Store
Preformed Line Products - Dead End, 25 In. - GDE-1104
+ / - Hover over image to Zoom
Other Views

    Dead End, 25 In.

    Manufacturer: Preformed Line Products
    Manufacturer #: GDE-1104
    SKU: 88202870
    $5.35
    Checking Pricing
         
    Strand Size:1/4 in.
    Color Code:Yellow
    Brand or Series:GuyGrip
    Length:25 Inch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Preformed Line Products
    • Manufacturer # GDE-1104
    • Type Dead End
    • Brand or Series GuyGrip
    • Color Code Yellow
    • Length 25 Inch
    • Strand Size 1/4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Utility dead end made from 1/4 inch strand, 25 inch length.
    Diameter 0.259 Inch (3W), 0.24 Inch (7W)