Hubbell Power Systems 4010150215 DeadEnd Clevis Tongue | Graybar Store
Hubbell Power Systems - DeadEnd Clevis Tongue - 4010150215
+ / - Hover over image to Zoom
Other Views

    DeadEnd Clevis Tongue

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 4010150215
    SKU: 92044869
    $14.70
    Checking Pricing
         
    Length:12.5 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 4010150215
    • Type Deadend
    • Length 12.5 in.
    • Material of Construction Steel
    • Country of Origin US - USA
    Product Overview:
    12.5 inch Veri*Lite PDI deadend clevis tongue.
    Strength Class 15 K, Leakage Distance 16 Inch, Dry Arc Distance 8, Number of Sheds 4, Rod Type Fiberglass, Torsion 37, Load Rating 7500 Pounds