Crouse Hinds (Eaton) FSQC5640 Dead Front Interlocked Receptacle | Graybar Store
Crouse Hinds (Eaton) - Dead Front Interlocked Receptacle - FSQC5640
+ / - Hover over image to Zoom
Other Views

    Dead Front Interlocked Receptacle

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: FSQC5640
    SKU: 97117668
    $1,714.70
    Checking Pricing
         
    Amperage:60A
    Color:Grey
    NEMA Rating:NEMA 3/7BCD/12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # FSQC5640
    • Color Grey
    • Amperage 60A
    • Grade Industrial
    • Materials Brass (Contacts); Copper Free Aluminum (Cover/Enclosure); Krydon
    • NEMA Rating NEMA 3/7BCD/12
    Product Overview:
    Arktite® FSQC Series Dead Front Interlocked Receptacle, Amperage: 60 A, No. of Poles: 4, No. of Wires: 3, Brass (Contacts); Copper Free Aluminum (Cover/Enclosure); Krydon