Maclean Power Systems HDSO-116-L8-E Dead End Clamp | Graybar Store
Maclean Power Systems - Dead End Clamp - HDSO-116-L8-E
+ / - Hover over image to Zoom
Other Views

    Dead End Clamp

    Manufacturer: Maclean Power Systems
    Manufacturer #: HDSO-116-L8-E
    SKU: 25626315
    $47.72
    Checking Pricing
         
    Length:12 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Maclean Power Systems
    • Manufacturer # HDSO-116-L8-E
    • Type Dead End Clamp
    • Length 12 in.
    • Material of Construction Aluminum Alloy (Body and Keeper); Stainless
    • SAP Material Type ZSTD
    Product Overview:
    HDSO Style Dead End Clamp, Aluminum Alloy (Body and Keeper); Stainless Steel (Cotter Pin and Compression Spring); Steel (Hardware), Length: 12.00 in