Maclean Senior Industries DE-S1104 Dead End | Graybar Store
Maclean Senior Industries - Dead End - DE-S1104
+ / - Hover over image to Zoom
Other Views

    Dead End

    Manufacturer: Maclean Senior Industries
    Manufacturer #: DE-S1104
    SKU: 25803474
    $1.79
    Checking Pricing
         
    Strand Size:1/4 in.
    Color Code:Yellow
    Length:24 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Maclean Senior Industries
    • Manufacturer # DE-S1104
    • Color Code Yellow
    • Length 24 in.
    • Strand Size 1/4 in.
    • SAP Material Type ZSTD
    Product Overview:
    Dead End, Length: 24 in, Strand Size: 1/4 in, Color Code: Yellow