Maclean Senior Industries DE-S1106 Dead End | Graybar Store
Maclean Senior Industries - Dead End - DE-S1106
+ / - Hover over image to Zoom
Other Views

    Dead End

    Manufacturer: Maclean Senior Industries
    Manufacturer #: DE-S1106
    SKU: 25763184
    $2.45
    Checking Pricing
         
    Strand Size:5/16 in.
    Color Code:Black
    Length:31 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Maclean Senior Industries
    • Manufacturer # DE-S1106
    • Color Code Black
    • Length 31 in.
    • Strand Size 5/16 in.
    • SAP Material Type ZSTD
    • Country of Origin TH - Thailand
    Product Overview:
    Dead End, Length: 31 in, Strand Size: 5/16 in, Color Code: Black