Hubbell Power Systems GD410N Dead End | Graybar Store
Hubbell Power Systems - Dead End - GD410N
+ / - Hover over image to Zoom
Other Views

    Dead End

    Manufacturer: Hubbell Power Systems
    Manufacturer #: GD410N
    SKU: 25398402
    $39.40
    Checking Pricing
         
    Color Code:Brown
    Length:16.9 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # GD410N
    • Type Dead-End
    • Color Code Brown
    • Length 16.9 in.
    • Country of Origin MX - Mexico
    Product Overview:
    Anderson™ Fargo® Dead End, Length: 16.9 in, Strand Size: 266.8(ACSR) kcmil; 312.8 (AAAC) kcmil; 336.4 (AAC) kcmil, Color Code: Brown