Preformed Line Products 2872006C1E1 Dead End | Graybar Store
Preformed Line Products - Dead End - 2872006C1E1
+ / - Hover over image to Zoom
Other Views

    Dead End

    Manufacturer: Preformed Line Products
    Manufacturer #: 2872006C1E1
    SKU: 25062734
    $56.98
    Checking Pricing
         
    Brand or Series:FIBERLIGN
    Color Code:White
    Length:48 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Preformed Line Products
    • Manufacturer # 2872006C1E1
    • Brand or Series FIBERLIGN
    • Color Code White
    • Length 48 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    FIBERLIGN® Dead End, Length: 48 in, Color Code: White