Hubbell Power Systems GD442ATA Dead End | Graybar Store
Hubbell Power Systems - Dead End - GD442ATA
+ / - Hover over image to Zoom
Other Views

    Dead End

    Manufacturer: Hubbell Power Systems
    Manufacturer #: GD442ATA
    SKU: 22127798
    $20.69
    Checking Pricing
         
    Color Code:Orange
    Length:11 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # GD442ATA
    • Type Dead-End
    • Color Code Orange
    • Length 11 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Anderson™ Fargo® Dead End, Length: 11.0 in, Strand Size: 4 (6/1) (ACSR) AWG; 4 (AAAC) AWG; 4 (AAC) AWG, Color Code: Orange