Transector Systems DRDC-24 DC Surge Protection, 24 VDC | Graybar Store
Transector Systems - DC Surge Protection, 24 VDC - DRDC-24
+ / - Hover over image to Zoom
Other Views

    DC Surge Protection, 24 VDC

    Manufacturer: Transector Systems
    Manufacturer #: DRDC-24
    SKU: 22111066
    $185.12
    Checking Pricing
         
    Voltage (Volts):24 VDC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Transector Systems
    • Manufacturer # DRDC-24
    • Voltage (Volts) 24 VDC
    Product Overview:
    24VDC Surge Protector DIN Rail or rackmount ultra-compact protection. 28-12AWG screw terminals.