Alpha Technologies 010-619-20-041 Alpha Technologies Rectifier Module | Graybar Store
Alpha Technologies - Alpha Technologies Rectifier Module - 010-619-20-041
+ / - Hover over image to Zoom
Other Views

    Alpha Technologies Rectifier Module

    Manufacturer: Alpha Technologies
    Manufacturer #: 010-619-20-041
    SKU: 25569437
    $608.67
    Checking Pricing
         
    Watts:1.2 kW
    Voltage (Volts):48
    Amps:100 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Alpha Technologies
    • Manufacturer # 010-619-20-041
    • Voltage (Volts) 48
    • Amps 100 A
    • Watts 1.2 kW
    • SAP Material Type ZSTD
    Product Overview:
    DC Rectifier Module, Amp: 100 A, Voltage (Volts): 48 V, Watts: 1.2 kW