Bogen PCMPS2 DC Power Supplies | Graybar Store
Bogen - DC Power Supplies - PCMPS2
+ / - Hover over image to Zoom
Other Views

    DC Power Supplies

    Manufacturer: Bogen
    Manufacturer #: PCMPS2
    SKU: 92134027
    $33.82
    Checking Pricing
         
    Voltage Rating:120V AC/12V DC
    Amperage:1.5
    Dimensions:5 x 4 x 3 inches
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # PCMPS2
    • Color Black
    • Dimensions 5 x 4 x 3 inches
    • Amperage 1.5
    • Voltage Rating 120V AC/12V DC
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    DC plug-in power supply with output of unregulated 12V DC, 1.5A with barrel connector.
    • One-zone to 99-zones of simultaneous highpower and low-power paging
    • Modular integration assures reconfiguring and expansion with minimum time and expense
    • Field programmable using DTMF and DIP switches
    • Optional talkback paging and time-triggered signaling events with PCMTBM module