Bogen PRS2403 DC Power Supplies | Graybar Store
Bogen - DC Power Supplies - PRS2403
+ / - Hover over image to Zoom
Other Views

    DC Power Supplies

    Manufacturer: Bogen
    Manufacturer #: PRS2403
    SKU: 25010256
    $27.13
    Checking Pricing
         
    Voltage Rating:120V AC/24V DC
    Amperage:300 mA
    Dimensions:3.3 Height x 2.3 Width x 2 Depth
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # PRS2403
    • Color Black
    • Dimensions 3.3 Height x 2.3 Width x 2 Depth
    • Amperage 300 mA
    • Voltage Rating 120V AC/24V DC
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    DC plug-in power supply with output of unregulated 24V DC, 300 mA with wires, barrel-type connector.
    • Current Units- 6
    • Input: 120V AC, 60 Hz
    • Output: 24V DC, 300 mA Unregulated
    • Mounting- Plug-In
    • Connection: Wires, Barrel-Type
    • Dimensions: 2-1/4 W x 3-1/4 H x 2 D inches
    • Shipping Weight: 1 lb
    • Listing: UL listed