Square D (Schneider Electric) 140DDO84300 DC Discrete Output Module | Graybar Store
Square D (Schneider Electric) - DC Discrete Output Module - 140DDO84300
+ / - Hover over image to Zoom
Other Views

    DC Discrete Output Module

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 140DDO84300
    SKU: 95027733
    $1,451.01
    Checking Pricing
         
    Module:DC Discrete Output
    Packaging:1 Each
    Voltage Rating:10 to 60 V DC
    Output Voltage:72 V
    Amperage Rating:12 (Module) A; 6 (Group) A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 140DDO84300
    • Amperage Rating 12 (Module) A; 6 (Group) A
    • Module DC Discrete Output
    • Output Voltage 72 V
    • Packaging 1 Each
    • Voltage Rating 10 to 60 V DC
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Modicon® DC Discrete Output Module, Packaging: 1 Each, Voltage Rating: 10 to 60 V DC, DC Discrete Output