Altronix SAV4D DC CCTV Power Supply,4 Output | Graybar Store
Altronix - DC CCTV Power Supply,4 Output - SAV4D
+ / - Hover over image to Zoom
Other Views

    DC CCTV Power Supply,4 Output

    Manufacturer: Altronix
    Manufacturer #: SAV4D
    SKU: 25241913
    $86.87
    Checking Pricing
         
    Output Voltage:12V DC
    No. of Outlets:4
    Amps:5 A
    Input Voltage:115 to 230V
    Voltage (Volts):12V DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Altronix
    • Manufacturer # SAV4D
    • Voltage (Volts) 12V DC
    • Amps 5 A
    • Input Voltage 115 to 230V
    • No. of Outlets 4
    • Output Voltage 12V DC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    4 Output CCTV Power Supply - 12 V DC at 5 amp, PTC outputs, encl. 8.5 in. H x 7.5 in. W x 3.75 in. D, 115/ 230V AC input. UL Listed (UL2044), cUL Listed.