Altronix SAV18D DC CCTV Power Supply, 18 Output | Graybar Store
Altronix - DC CCTV Power Supply, 18 Output - SAV18D
+ / - Hover over image to Zoom
Other Views

    DC CCTV Power Supply, 18 Output

    Manufacturer: Altronix
    Manufacturer #: SAV18D
    SKU: 25241914
    $165.05
    Checking Pricing
         
    No. of Outlets:18
    Amps:5 A
    Input Voltage:115 to 230V
    Voltage (Volts):12V DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Altronix
    • Manufacturer # SAV18D
    • Voltage (Volts) 12V DC
    • Amps 5 A
    • Input Voltage 115 to 230V
    • No. of Outlets 18
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    18 Output CCTV Power Supply - 12 V DC at 5 amp, PTC outputs, encl. 8.5 in. H x 7.5 in. W x 3.75 in. D, 115/ 230V AC input. UL Listed (UL2044), cUL Listed.