Transector Systems IS-50NX-C2 DC Blocked Protector | Graybar Store
Transector Systems - DC Blocked Protector - IS-50NX-C2
+ / - Hover over image to Zoom
Other Views

    DC Blocked Protector

    Manufacturer: Transector Systems
    Manufacturer #: IS-50NX-C2
    SKU: 25678448
    $72.69
    Checking Pricing
         
    Protection Type:Single Transmitter Coaxial Lightning
    Dimensions:2.45 H x 1.5 W x 1.75 D in
    Brand or Series:PolyPhaser®
    Voltage (Volts):600
    Depth:1.75 in
    Width (Inches):1.5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Transector Systems
    • Manufacturer # IS-50NX-C2
    • Dimensions 2.45 H x 1.5 W x 1.75 D in
    • Voltage (Volts) 600
    • Brand or Series PolyPhaser®
    • Depth 1.75 in
    • Protection Type Single Transmitter Coaxial Lightning
    • Width (Inches) 1.5
    • SAP Material Type ZSTD
    Product Overview:
    PolyPhaser® DC Blocked Protector, Dimensions: 2.45 H x 1.5 W x 1.75 D in, Protection Type: Single Transmitter Coaxial Lightning, Voltage (Volts): 600 V DC