GE Lighting 20T61/2DC/F DC BAY Incandescent Lamp, 20W T6.5 | Graybar Store
GE Lighting - DC BAY Incandescent Lamp, 20W T6.5 - 20T61/2DC/F
+ / - Hover over image to Zoom
Other Views

    DC BAY Incandescent Lamp, 20W T6.5

    Manufacturer: GE Lighting
    Manufacturer #: 20T61/2DC/F
    SKU: 88110866
    $5.09
    Checking Pricing
         
    Initial Lumens:90
    Packaging:60 Per Case
    Rated Life (Hour):5000
    Wattage:20
    Alternate Manufacturer Part No.:34241
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 20T61/2DC/F
    • Alternate Manufacturer Part No. 34241
    • Base Type Double Contact Bayonet
    • Bulb Shape T6.5
    • Initial Lumens 90
    • Rated Life (Hour) 5000
    Product Overview:
    Frost 20W 120V T6.5 incandescent lamp with double contact bayonet base, 90 initial lumens and 5000 rated life hours.