L-Com DGB9FT DB9 Connector For Field Termination, Female | Graybar Store
L-Com - DB9 Connector For Field Termination, Female - DGB9FT
+ / - Hover over image to Zoom
Other Views

    DB9 Connector For Field Termination, Female

    Manufacturer: L-Com
    Manufacturer #: DGB9FT
    SKU: 25438526
    $10.89
    Checking Pricing
         
    Connectors:DB9
    Gender:Female
    Shielding:Non Shielded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L-Com
    • Manufacturer # DGB9FT
    • Connectors DB9
    • Gender Female
    • Shielding Non Shielded
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    DB9 female connector for field termination.
    • Clear marking for proper termination, virtually foolproof
    • Terminal block allows for simple, quick wiring changes
    • No crimping or soldering required
    • Gold Plated Contacts
    • Panel mountable