B-Line (Eaton) DB6 Series DURA-BLOK Rooftop Support Base | Graybar Store
B-Line (Eaton) - DB6 Series DURA-BLOK Rooftop Support Base
+ / - Hover over image to Zoom
Other Views

    DB6 Series DURA-BLOK Rooftop Support Base

    Manufacturer: B-Line (Eaton)
         

    This products gives you a versatile and long-term solution for all your roof top support needs. Designed with flexibility in mind, DURA-BLOK is ideal for roof top support applications such as pipe, HVAC, duct, conduit, cable tray, and roof walkways.

    • Manufacturer B-Line (Eaton)
    • Type Support
    • Materials Rubber
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Accommodates
    Height (Inches)
    Weight
    Dimensions
    Brand or Series
    Length
    Width (Inches)
    Material Finish
    Price
    DB610
    25650030
    Support Base With B12 Channel
    6-7/16
    6.36 lb
    6 W x 9-3/5 L x 6-7/16 H in
    DB6 Series; DURA-BLOK
    9.6 in.
    6
    Galvanized
    $
    39
    .32
    /
    EA
    25650030
    Accommodates
    Support Base With B12 Channel
    Height (Inches)
    6-7/16
    Weight
    6.36 lb
    Dimensions
    6 W x 9-3/5 L x 6-7/16 H in
    Brand or Series
    DB6 Series; DURA-BLOK
    Length
    9.6 in.
    Width (Inches)
    6
    Material Finish
    Galvanized
    $
    39
    .32
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DB620
    25661739
    Support Base With B12 Channel
    6-7/16
    12.9 lb
    6 W x 20.2 L x 6-7/16 H in
    DB6 Series; DURA-BLOK
    20.2 in.
    6
    $
    148
    .62
    /
    EA
    25661739
    Accommodates
    Support Base With B12 Channel
    Height (Inches)
    6-7/16
    Weight
    12.9 lb
    Dimensions
    6 W x 20.2 L x 6-7/16 H in
    Brand or Series
    DB6 Series; DURA-BLOK
    Length
    20.2 in.
    Width (Inches)
    6
    Material Finish
    $
    148
    .62
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25650030 SKU, 25650030 ANALYTICS...
    Weight
    6.36 lb
    Dimensions
    6 W x 9-3/5 L x 6-7/16 H in
    Brand or Series
    DB6 Series; DURA-BLOK
    Length
    9.6 in.
    Width (Inches)
    6
    Material Finish
    Galvanized
    Price
    $
    39
    .32
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25661739 SKU, 25661739 ANALYTICS...
    Weight
    12.9 lb
    Dimensions
    6 W x 20.2 L x 6-7/16 H in
    Brand or Series
    DB6 Series; DURA-BLOK
    Length
    20.2 in.
    Width (Inches)
    6
    Material Finish
    Price
    $
    148
    .62
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available