Belden DataTwist 600e Enhanced Cat 6 NonBonded-Pair Cable, Plenum | Graybar Store
Belden - DataTwist 600e Enhanced Cat 6 NonBonded-Pair Cable, Plenum
+ / - Hover over image to Zoom
Other Views

    DataTwist 600e Enhanced Cat 6 NonBonded-Pair Cable, Plenum

    Manufacturer: Belden
         

    • Manufacturer Belden
    • Category Cat 6
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material Low Smoke PVC
    • Shielded Non-Shielded
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Color
    Cable Type
    Packaging
    No. of Pairs
    Price
    6EXHP4P24-YL-R-BED-APIBDN
    25107941
    Yellow
    Plenum; U/UTP
    1000 ft Spool
    4
    $
    1068
    .08
    1000 Ft
    /
    Reel
    25107941
    Color
    Yellow
    Cable Type
    Plenum; U/UTP
    Packaging
    1000 ft Spool
    No. of Pairs
    4
    $
    1068
    .08
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6EXHP4P24-GY-R-BED-APIBDN
    25100624
    Grey
    Plenum; U/UTP
    1000 ft Spool
    4
    $
    1068
    .08
    1000 Ft
    /
    Reel
    25100624
    Color
    Grey
    Cable Type
    Plenum; U/UTP
    Packaging
    1000 ft Spool
    No. of Pairs
    4
    $
    1068
    .08
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6EXHP4P24-BL-R-BED-APIBDN
    99681500
    Blue
    Plenum; U/UTP
    1000 ft Spool
    4
    $
    1068
    .08
    1000 Ft
    /
    Reel
    99681500
    Color
    Blue
    Cable Type
    Plenum; U/UTP
    Packaging
    1000 ft Spool
    No. of Pairs
    4
    $
    1068
    .08
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6EXHP4P24-WH-R-BED-APIBDN
    99681498
    White
    Plenum; U/UTP
    1000 ft Spool
    4
    $
    1068
    .08
    1000 Ft
    /
    Reel
    99681498
    Color
    White
    Cable Type
    Plenum; U/UTP
    Packaging
    1000 ft Spool
    No. of Pairs
    4
    $
    1068
    .08
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25107941 SKU, 25107941 ANALYTICS...
    Packaging
    1000 ft Spool
    No. of Pairs
    4
    Price
    $
    1068
    .08
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25100624 SKU, 25100624 ANALYTICS...
    Packaging
    1000 ft Spool
    No. of Pairs
    4
    Price
    $
    1068
    .08
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99681500 SKU, 99681500 ANALYTICS...
    Packaging
    1000 ft Spool
    No. of Pairs
    4
    Price
    $
    1068
    .08
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99681498 SKU, 99681498 ANALYTICS...
    Packaging
    1000 ft Spool
    No. of Pairs
    4
    Price
    $
    1068
    .08
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available