Belden DataTwist 6 Shielded Nonbonded 4-Pair Cat 6 Cable, Plenum | Graybar Store
Belden - DataTwist 6 Shielded Nonbonded  4-Pair Cat 6 Cable, Plenum
+ / - Hover over image to Zoom
Other Views

    DataTwist 6 Shielded Nonbonded 4-Pair Cat 6 Cable, Plenum

    Manufacturer: Belden
         

    • Manufacturer Belden
    • Category Cat 6
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material Low Smoke PVC
    • Shielded Shielded
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Additional Features
    Color
    Cable Type
    Packaging
    No. of Pairs
    Price
    6P4P24-S-GY-R-BED-AC
    25495004
    Aluminum Foil-Polyester Tape
    Grey
    F/UTP; Plenum
    1000 ft Spool
    4
    $
    1043
    .98
    1000 Ft
    /
    Reel
    25495004
    Additional Features
    Aluminum Foil-Polyester Tape
    Color
    Grey
    Cable Type
    F/UTP; Plenum
    Packaging
    1000 ft Spool
    No. of Pairs
    4
    $
    1043
    .98
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-S-BL-R-BED-AC
    25618276
    Aluminum Foil-Polyester Tape
    Blue
    F/UTP; Plenum
    1000 ft Spool
    4
    $
    1043
    .98
    1000 Ft
    /
    Reel
    25618276
    Additional Features
    Aluminum Foil-Polyester Tape
    Color
    Blue
    Cable Type
    F/UTP; Plenum
    Packaging
    1000 ft Spool
    No. of Pairs
    4
    $
    1043
    .98
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25495004 SKU, 25495004 ANALYTICS...
    Cable Type
    F/UTP; Plenum
    Packaging
    1000 ft Spool
    No. of Pairs
    4
    Price
    $
    1043
    .98
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25618276 SKU, 25618276 ANALYTICS...
    Cable Type
    F/UTP; Plenum
    Packaging
    1000 ft Spool
    No. of Pairs
    4
    Price
    $
    1043
    .98
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available