Belden DataTwist® 5e Shielded Cable, Plenum | Graybar Store
Belden - DataTwist® 5e Shielded Cable, Plenum
+ / - Hover over image to Zoom
Other Views

    DataTwist® 5e Shielded Cable, Plenum

    Manufacturer: Belden
         

    Belden's DataTwist® Shielded Cat 5e non-bonded plenum cable is easy to install and offers all the performance you need to meet category 5e standards. This cable supports all applications that operate using Category 5e standards.

    • Plenum
    • FEP Insulation, overall Beldfoil® shield
    • F/UTP-Foil Shielded
    • Premise horizontal cable
    • 24 AWG solid bare copper conductors
    • Ripcord
    • Slamarrest® jacket
    See More >>
    • Manufacturer Belden
    • Category Cat 5e
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • Jacket Material Low Smoke PVC
    • Shielded Shielded
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Additional Features
    Color
    Packaging
    No. of Pairs
    Price
    5EP4P24-S-WH-R-BED-AP
    25056912
    Aluminum Foil-Polyester Tape
    White
    1000 Foot Reel
    4
    $
    801
    .30
    1000 Ft
    /
    Reel
    25056912
    Additional Features
    Aluminum Foil-Polyester Tape
    Color
    White
    Packaging
    1000 Foot Reel
    No. of Pairs
    4
    $
    801
    .30
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EP4P24-S-RD-S-BED-AP
    25056913
    Aluminum Foil-Polyester Tape
    Red
    1000 Foot Reel-In-A-Box
    4
    $
    801
    .30
    1000 Ft
    /
    Reel
    25056913
    Additional Features
    Aluminum Foil-Polyester Tape
    Color
    Red
    Packaging
    1000 Foot Reel-In-A-Box
    No. of Pairs
    4
    $
    801
    .30
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EP4P24-S-BL-R-BED-AP
    25056910
    Aluminum Foil-Polyester Tape
    Blue
    1000 Foot Reel
    4
    $
    801
    .30
    1000 Ft
    /
    Reel
    25056910
    Additional Features
    Aluminum Foil-Polyester Tape
    Color
    Blue
    Packaging
    1000 Foot Reel
    No. of Pairs
    4
    $
    801
    .30
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EP4P24-S-GY-R-BED-AP
    25056922
    Aluminum Foil-Polyester Tape
    Grey
    1000 Foot Reel
    4
    $
    801
    .30
    1000 Ft
    /
    Reel
    25056922
    Additional Features
    Aluminum Foil-Polyester Tape
    Color
    Grey
    Packaging
    1000 Foot Reel
    No. of Pairs
    4
    $
    801
    .30
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EP4P24-S-GY-S-BED-AP
    25056921
    Aluminum Foil-Polyester Tape
    Grey
    1000 Foot Reel-In-A-Box
    4
    $
    801
    .30
    1000 Ft
    /
    Reel
    25056921
    Additional Features
    Aluminum Foil-Polyester Tape
    Color
    Grey
    Packaging
    1000 Foot Reel-In-A-Box
    No. of Pairs
    4
    $
    801
    .30
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25056912 SKU, 25056912 ANALYTICS...
    Packaging
    1000 Foot Reel
    No. of Pairs
    4
    Price
    $
    801
    .30
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25056913 SKU, 25056913 ANALYTICS...
    Packaging
    1000 Foot Reel-In-A-Box
    No. of Pairs
    4
    Price
    $
    801
    .30
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25056910 SKU, 25056910 ANALYTICS...
    Packaging
    1000 Foot Reel
    No. of Pairs
    4
    Price
    $
    801
    .30
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25056922 SKU, 25056922 ANALYTICS...
    Packaging
    1000 Foot Reel
    No. of Pairs
    4
    Price
    $
    801
    .30
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25056921 SKU, 25056921 ANALYTICS...
    Packaging
    1000 Foot Reel-In-A-Box
    No. of Pairs
    4
    Price
    $
    801
    .30
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available