Belden DataTwist 5e Nonbonded-Pair Patch Cable, Non-Plenum | Graybar Store
Belden - DataTwist 5e Nonbonded-Pair Patch Cable, Non-Plenum
+ / - Hover over image to Zoom
Other Views

    DataTwist 5e Nonbonded-Pair Patch Cable, Non-Plenum

    Manufacturer: Belden
         

    • Manufacturer Belden
    • Category Cat 5e
    • Type Indoor
    • Flammability Rating CM
    • Gauge 24 AWG
    • Jacket Material PVC
    • Shielded Unshielded
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Color
    Cable Type
    Packaging
    No. of Pairs
    Price
    PC5ENP4P24-GN-R-BED-PV
    99681390
    Green
    U/UTP
    1000 ft Spool
    4
    $
    283
    .92
    1000 Ft
    /
    Reel
    99681390
    Color
    Green
    Cable Type
    U/UTP
    Packaging
    1000 ft Spool
    No. of Pairs
    4
    $
    283
    .92
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PC5ENP4P24-BK-R-BED-PV
    99681393
    Black
    U/UTP
    1000 ft Spool
    4
    $
    283
    .92
    1000 Ft
    /
    Reel
    99681393
    Color
    Black
    Cable Type
    U/UTP
    Packaging
    1000 ft Spool
    No. of Pairs
    4
    $
    283
    .92
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PC5ENP4P24-BL-R-BED-PV
    99681391
    Blue
    U/UTP
    1000 ft Spool
    4
    $
    283
    .92
    1000 Ft
    /
    Reel
    99681391
    Color
    Blue
    Cable Type
    U/UTP
    Packaging
    1000 ft Spool
    No. of Pairs
    4
    $
    283
    .92
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PC5ENP4P24-WH-R-BED-PV
    99681395
    White
    U/UTP
    1000 ft Spool
    4
    $
    283
    .92
    1000 Ft
    /
    Reel
    99681395
    Color
    White
    Cable Type
    U/UTP
    Packaging
    1000 ft Spool
    No. of Pairs
    4
    $
    283
    .92
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99681390 SKU, 99681390 ANALYTICS...
    Packaging
    1000 ft Spool
    No. of Pairs
    4
    Price
    $
    283
    .92
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99681393 SKU, 99681393 ANALYTICS...
    Packaging
    1000 ft Spool
    No. of Pairs
    4
    Price
    $
    283
    .92
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99681391 SKU, 99681391 ANALYTICS...
    Packaging
    1000 ft Spool
    No. of Pairs
    4
    Price
    $
    283
    .92
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99681395 SKU, 99681395 ANALYTICS...
    Packaging
    1000 ft Spool
    No. of Pairs
    4
    Price
    $
    283
    .92
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available