Belden 1594A 009U1000 DataTwist® 5e CMR/CMX, Nonbonded-Pair Indoor/Outdoor Cable, 4-Pair, White | Graybar Store
Belden - DataTwist® 5e CMR/CMX, Nonbonded-Pair Indoor/Outdoor Cable, 4-Pair, White - 1594A 009U1000
+ / - Hover over image to Zoom
Other Views

    DataTwist® 5e CMR/CMX, Nonbonded-Pair Indoor/Outdoor Cable, 4-Pair, White

    Manufacturer: Belden
    Manufacturer #: 1594A 009U1000
    SKU: 22121783
    $259.47
    Checking Pricing
         
    Color:White
    No. of Pairs:4
    Jacket Materials:UV Resistant PVC
    Package:1000 Foot Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 1594A 009U1000
    • Color White
    • Category Cat 5e
    • Type Indoor/Outdoor
    • Flammability Rating Non-Plenum
    • Gauge 24 AWG
    • Jacket Materials UV Resistant PVC
    • No. of Pairs 4
    • Package 1000 Foot Box
    • Shielded Non-Shielded
    • Country of Origin US - USA
    Product Overview:
    White category 5e riser indoor/outdoor 4-pair U/UTP unshielded premise horizontal cable. Manufacturer's part number 1594A 009U1000.
    • Riser
    • Indoor/Outdoor
    • U/UTP-Unshielded
    • Premise horizontal cable
    • 24 AWG solid bare copper conductors
    • Ripcord
    • UV resistant PVC jacket