Belden 5ENP4P24-BL-P-BED-PV DataTwist 5e Cable, Non-Plenum, Light Blue | Graybar Store
Belden - DataTwist 5e Cable, Non-Plenum, Light Blue - 5ENP4P24-BL-P-BED-PV
+ / - Hover over image to Zoom
Other Views

    DataTwist 5e Cable, Non-Plenum, Light Blue

    Manufacturer: Belden
    Manufacturer #: 5ENP4P24-BL-P-BED-PV
    SKU: 99544777
    $187.71
    Checking Pricing
         
    No. of Pairs:4
    Color:Light Blue
    Jacket Materials:PVC
    Package:1000 Foot Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 5ENP4P24-BL-P-BED-PV
    • Color Light Blue
    • Category Cat 5e
    • Type Indoor
    • Flammability Rating Riser
    • Gauge 24 AWG
    • Jacket Material PVC
    • Jacket Materials PVC
    • No. of Pairs 4
    • Package 1000 Foot Box
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Light Blue category 5e riser U/UTP-unshielded premise horizontal cable. Manufacturer's part number 1583A 006U1000.
    • Riser
    • U/UTP-Unshielded
    • Premise horizontal cable
    • 24 AWG solid bare copper conductors
    • Ripcord
    • PVC jacket