Belden DataTwist 5e Cable, Non-Plenum | Graybar Store
Belden - DataTwist 5e Cable, Non-Plenum
+ / - Hover over image to Zoom
Other Views

    DataTwist 5e Cable, Non-Plenum

    Manufacturer: Belden
         

    Belden's Cat 5 UTP cables provide both signal transmission and PoE capabilities in a signal cable, eliminating the need for an external power source. The cables offer a patented bonded-pair construction.

    • Riser rated
    • U/UTP-Unshielded
    • Premise horizontal cable
    • 24 AWG solid bare copper conductors
    • Ripcord
    • PVC jacket
    See More >>
    • Manufacturer Belden
    • Category Cat 5e
    • Type Indoor
    • Flammability Rating Riser
    • Gauge 24 AWG
    • Jacket Material PVC
    • Shielded Non-Shielded
    Select Filter Options Below ( 12 items found )
    Mfg Part #
    SKU
    No. of Pairs
    Color
    Cable Type
    Packaging
    Jacket Materials
    Package
    Price
    5ENP4P24-BL-P-BED-PV
    99544777
    4
    Light Blue
    PVC
    1000 Foot Box
    $
    187
    .71
    1000 Ft
    /
    Reel
    99544777
    No. of Pairs
    4
    Color
    Light Blue
    Cable Type
    Packaging
    Jacket Materials
    PVC
    Package
    1000 Foot Box
    $
    187
    .71
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5ENP4P24-WH-P-BED-PV
    99544779
    4
    White
    PVC
    1000 Foot Box
    $
    187
    .71
    1000 Ft
    /
    Reel
    99544779
    No. of Pairs
    4
    Color
    White
    Cable Type
    Packaging
    Jacket Materials
    PVC
    Package
    1000 Foot Box
    $
    187
    .71
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5ENP4P24-BL-R-BED-PV
    99544776
    4
    Blue
    U/UTP
    1000 ft Crate Reel Put-Up
    $
    187
    .71
    1000 Ft
    /
    Reel
    99544776
    No. of Pairs
    4
    Color
    Blue
    Cable Type
    U/UTP
    Packaging
    1000 ft Crate Reel Put-Up
    Jacket Materials
    Package
    $
    187
    .71
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5ENP4P24-GY-P-BED-PV
    25101534
    4
    Grey
    U/UTP
    1000 ft Crate Reel Put-Up
    $
    187
    .71
    1000 Ft
    /
    Reel
    25101534
    No. of Pairs
    4
    Color
    Grey
    Cable Type
    U/UTP
    Packaging
    1000 ft Crate Reel Put-Up
    Jacket Materials
    Package
    $
    187
    .71
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5ENP4P24-RD-P-BED-PV
    99544768
    4
    Red
    U/UTP
    1000 ft UnReel Box
    $
    187
    .71
    1000 Ft
    /
    Reel
    99544768
    No. of Pairs
    4
    Color
    Red
    Cable Type
    U/UTP
    Packaging
    1000 ft UnReel Box
    Jacket Materials
    Package
    $
    187
    .71
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5ENP4P24-OR-P-BED-PV
    99544770
    4
    Orange
    U/UTP
    1000 ft UnReel Box
    $
    187
    .71
    1000 Ft
    /
    Reel
    99544770
    No. of Pairs
    4
    Color
    Orange
    Cable Type
    U/UTP
    Packaging
    1000 ft UnReel Box
    Jacket Materials
    Package
    $
    187
    .71
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5ENP4P24-GN-R-BED-PV
    99544773
    4
    Green
    U/UTP
    1000 ft Crate Reel Put-Up
    $
    187
    .71
    1000 Ft
    /
    Reel
    99544773
    No. of Pairs
    4
    Color
    Green
    Cable Type
    U/UTP
    Packaging
    1000 ft Crate Reel Put-Up
    Jacket Materials
    Package
    $
    187
    .71
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5ENP4P24-YL-P-BED-PV
    99544772
    4
    Yellow
    U/UTP
    1000 ft UnReel Box
    $
    187
    .71
    1000 Ft
    /
    Reel
    99544772
    No. of Pairs
    4
    Color
    Yellow
    Cable Type
    U/UTP
    Packaging
    1000 ft UnReel Box
    Jacket Materials
    Package
    $
    187
    .71
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5ENP4P24-BK-P-BED-PV
    25479773
    4
    Black
    U/UTP
    1000 ft UnReel Box
    $
    187
    .71
    1000 Ft
    /
    Reel
    25479773
    No. of Pairs
    4
    Color
    Black
    Cable Type
    U/UTP
    Packaging
    1000 ft UnReel Box
    Jacket Materials
    Package
    $
    187
    .71
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5ENP4P24-BK-R-BED-PV
    25121989
    4
    Black
    U/UTP
    1000 ft Crate Reel Put-Up
    $
    187
    .71
    1000 Ft
    /
    Reel
    25121989
    No. of Pairs
    4
    Color
    Black
    Cable Type
    U/UTP
    Packaging
    1000 ft Crate Reel Put-Up
    Jacket Materials
    Package
    $
    187
    .71
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5ENP4P24-GN-P-BED-PV
    99544774
    4
    Green
    U/UTP
    1000 ft UnReel Box
    $
    187
    .71
    1000 Ft
    /
    Reel
    99544774
    No. of Pairs
    4
    Color
    Green
    Cable Type
    U/UTP
    Packaging
    1000 ft UnReel Box
    Jacket Materials
    Package
    $
    187
    .71
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5ENP4P24-YL-R-BED-PV
    99544771
    4
    Yellow
    U/UTP
    1000 ft Crate Reel Put-Up
    $
    187
    .71
    1000 Ft
    /
    Reel
    99544771
    No. of Pairs
    4
    Color
    Yellow
    Cable Type
    U/UTP
    Packaging
    1000 ft Crate Reel Put-Up
    Jacket Materials
    Package
    $
    187
    .71
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99544777 SKU, 99544777 ANALYTICS...
    Cable Type
    Packaging
    Jacket Materials
    PVC
    Package
    1000 Foot Box
    Price
    $
    187
    .71
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99544779 SKU, 99544779 ANALYTICS...
    Cable Type
    Packaging
    Jacket Materials
    PVC
    Package
    1000 Foot Box
    Price
    $
    187
    .71
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99544776 SKU, 99544776 ANALYTICS...
    Cable Type
    U/UTP
    Packaging
    1000 ft Crate Reel Put-Up
    Jacket Materials
    Package
    Price
    $
    187
    .71
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25101534 SKU, 25101534 ANALYTICS...
    Cable Type
    U/UTP
    Packaging
    1000 ft Crate Reel Put-Up
    Jacket Materials
    Package
    Price
    $
    187
    .71
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99544768 SKU, 99544768 ANALYTICS...
    Cable Type
    U/UTP
    Packaging
    1000 ft UnReel Box
    Jacket Materials
    Package
    Price
    $
    187
    .71
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99544770 SKU, 99544770 ANALYTICS...
    Cable Type
    U/UTP
    Packaging
    1000 ft UnReel Box
    Jacket Materials
    Package
    Price
    $
    187
    .71
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99544773 SKU, 99544773 ANALYTICS...
    Cable Type
    U/UTP
    Packaging
    1000 ft Crate Reel Put-Up
    Jacket Materials
    Package
    Price
    $
    187
    .71
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99544772 SKU, 99544772 ANALYTICS...
    Cable Type
    U/UTP
    Packaging
    1000 ft UnReel Box
    Jacket Materials
    Package
    Price
    $
    187
    .71
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25479773 SKU, 25479773 ANALYTICS...
    Cable Type
    U/UTP
    Packaging
    1000 ft UnReel Box
    Jacket Materials
    Package
    Price
    $
    187
    .71
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25121989 SKU, 25121989 ANALYTICS...
    Cable Type
    U/UTP
    Packaging
    1000 ft Crate Reel Put-Up
    Jacket Materials
    Package
    Price
    $
    187
    .71
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99544774 SKU, 99544774 ANALYTICS...
    Cable Type
    U/UTP
    Packaging
    1000 ft UnReel Box
    Jacket Materials
    Package
    Price
    $
    187
    .71
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99544771 SKU, 99544771 ANALYTICS...
    Cable Type
    U/UTP
    Packaging
    1000 ft Crate Reel Put-Up
    Jacket Materials
    Package
    Price
    $
    187
    .71
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available