Belden DataTwist 5e Cable, 5e Plenum | Graybar Store
Belden - DataTwist 5e Cable, 5e Plenum
+ / - Hover over image to Zoom
Other Views

    DataTwist 5e Cable, 5e Plenum

    Manufacturer: Belden
         

    Belden's Category 5e cable meets the industry standard Cat 5e performance requirements. This cable provides both signal transmission and PoE capabilities all in one cable eliminating the need for an external power source.

    • Plenum
    • All pair counts meet Cat 5e performance requirements
    • Lower attenuation ensures stronger signal power
    • 24 AWG
    See More >>
    • Manufacturer Belden
    • Category Cat 5e
    • Type Indoor
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • Jacket Material Low Smoke PVC
    • Shielded Non-Shielded
    Select Filter Options Below ( 13 items found )
    Mfg Part #
    SKU
    Color
    Cable Type
    Jacket Materials
    Packaging
    No. of Pairs
    Package
    Price
    5EP4P24-BL-P-BED-AP
    99544802
    Blue
    Low-Smoke PVC
    4
    1000 Foot Box
    $
    343
    .52
    1000 Ft
    /
    Reel
    99544802
    Color
    Blue
    Cable Type
    Jacket Materials
    Low-Smoke PVC
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    343
    .52
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EP4P24-RD-P-BED-AP
    99544785
    Red
    Plenum; U/UTP
    1000 ft UnReel Box
    4
    $
    343
    .52
    1000 Ft
    /
    Reel
    99544785
    Color
    Red
    Cable Type
    Plenum; U/UTP
    Jacket Materials
    Packaging
    1000 ft UnReel Box
    No. of Pairs
    4
    Package
    $
    343
    .52
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EP4P24-GY-P-BED-AP
    99544794
    Grey
    Plenum; U/UTP
    1000 ft UnReel Box
    4
    $
    343
    .52
    1000 Ft
    /
    Reel
    99544794
    Color
    Grey
    Cable Type
    Plenum; U/UTP
    Jacket Materials
    Packaging
    1000 ft UnReel Box
    No. of Pairs
    4
    Package
    $
    343
    .52
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EP4P24-YL-P-BED-AP
    99544790
    Yellow
    Plenum; U/UTP
    1000 ft UnReel Box
    4
    $
    343
    .52
    1000 Ft
    /
    Reel
    99544790
    Color
    Yellow
    Cable Type
    Plenum; U/UTP
    Jacket Materials
    Packaging
    1000 ft UnReel Box
    No. of Pairs
    4
    Package
    $
    343
    .52
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EP4P24-OR-P-BED-AP
    99544787
    Orange
    Plenum; U/UTP
    1000 ft UnReel Box
    4
    $
    343
    .52
    1000 Ft
    /
    Reel
    99544787
    Color
    Orange
    Cable Type
    Plenum; U/UTP
    Jacket Materials
    Packaging
    1000 ft UnReel Box
    No. of Pairs
    4
    Package
    $
    343
    .52
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EP4P24-GY-P-BED-AP-CUT REEL
    25701263
    Grey
    Plenum; U/UTP
    1000 ft UnReel Box
    4
    $
    0
    .35
    /
    EA
    25701263
    Color
    Grey
    Cable Type
    Plenum; U/UTP
    Jacket Materials
    Packaging
    1000 ft UnReel Box
    No. of Pairs
    4
    Package
    $
    0
    .35
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EP4P24-PK-P-BED-AP
    99544798
    Pink
    Plenum; U/UTP
    1000 ft UnReel Box
    4
    $
    343
    .52
    1000 Ft
    /
    Reel
    99544798
    Color
    Pink
    Cable Type
    Plenum; U/UTP
    Jacket Materials
    Packaging
    1000 ft UnReel Box
    No. of Pairs
    4
    Package
    $
    343
    .52
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EP4P24-RD-R-BED-AP
    99544784
    Red
    Plenum; U/UTP
    1000 ft Crate Reel Put-Up
    4
    $
    343
    .52
    1000 Ft
    /
    Reel
    99544784
    Color
    Red
    Cable Type
    Plenum; U/UTP
    Jacket Materials
    Packaging
    1000 ft Crate Reel Put-Up
    No. of Pairs
    4
    Package
    $
    343
    .52
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EP4P24-BK-P-BED-AP
    25046975
    Black
    Plenum; U/UTP
    1000 ft UnReel Box
    4
    $
    343
    .52
    1000 Ft
    /
    Reel
    25046975
    Color
    Black
    Cable Type
    Plenum; U/UTP
    Jacket Materials
    Packaging
    1000 ft UnReel Box
    No. of Pairs
    4
    Package
    $
    343
    .52
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EP4P24-WH-R-BED-AP
    99544799
    Natural
    Plenum; U/UTP
    1000 ft Spool
    4
    $
    343
    .52
    1000 Ft
    /
    Reel
    99544799
    Color
    Natural
    Cable Type
    Plenum; U/UTP
    Jacket Materials
    Packaging
    1000 ft Spool
    No. of Pairs
    4
    Package
    $
    343
    .52
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EP4P24-BL-R-BED-AP
    99544801
    Blue
    Plenum; U/UTP
    1000 ft Crate Reel Put-Up
    4
    $
    343
    .52
    1000 Ft
    /
    Reel
    99544801
    Color
    Blue
    Cable Type
    Plenum; U/UTP
    Jacket Materials
    Packaging
    1000 ft Crate Reel Put-Up
    No. of Pairs
    4
    Package
    $
    343
    .52
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EP4P24-GN-P-BED-AP
    99544792
    Green
    Plenum; U/UTP
    1000 ft UnReel Box
    4
    $
    343
    .52
    1000 Ft
    /
    Reel
    99544792
    Color
    Green
    Cable Type
    Plenum; U/UTP
    Jacket Materials
    Packaging
    1000 ft UnReel Box
    No. of Pairs
    4
    Package
    $
    343
    .52
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EP4P24-WH-P-BED-AP
    25261088
    White
    Plenum; U/UTP
    1000 ft UnReel Box
    4
    $
    343
    .52
    1000 Ft
    /
    Reel
    25261088
    Color
    White
    Cable Type
    Plenum; U/UTP
    Jacket Materials
    Packaging
    1000 ft UnReel Box
    No. of Pairs
    4
    Package
    $
    343
    .52
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99544802 SKU, 99544802 ANALYTICS...
    Jacket Materials
    Low-Smoke PVC
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    343
    .52
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99544785 SKU, 99544785 ANALYTICS...
    Jacket Materials
    Packaging
    1000 ft UnReel Box
    No. of Pairs
    4
    Package
    Price
    $
    343
    .52
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99544794 SKU, 99544794 ANALYTICS...
    Jacket Materials
    Packaging
    1000 ft UnReel Box
    No. of Pairs
    4
    Package
    Price
    $
    343
    .52
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99544790 SKU, 99544790 ANALYTICS...
    Jacket Materials
    Packaging
    1000 ft UnReel Box
    No. of Pairs
    4
    Package
    Price
    $
    343
    .52
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99544787 SKU, 99544787 ANALYTICS...
    Jacket Materials
    Packaging
    1000 ft UnReel Box
    No. of Pairs
    4
    Package
    Price
    $
    343
    .52
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25701263 SKU, 25701263 ANALYTICS...
    Jacket Materials
    Packaging
    1000 ft UnReel Box
    No. of Pairs
    4
    Package
    Price
    $
    0
    .35
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99544798 SKU, 99544798 ANALYTICS...
    Jacket Materials
    Packaging
    1000 ft UnReel Box
    No. of Pairs
    4
    Package
    Price
    $
    343
    .52
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99544784 SKU, 99544784 ANALYTICS...
    Jacket Materials
    Packaging
    1000 ft Crate Reel Put-Up
    No. of Pairs
    4
    Package
    Price
    $
    343
    .52
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25046975 SKU, 25046975 ANALYTICS...
    Jacket Materials
    Packaging
    1000 ft UnReel Box
    No. of Pairs
    4
    Package
    Price
    $
    343
    .52
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99544799 SKU, 99544799 ANALYTICS...
    Jacket Materials
    Packaging
    1000 ft Spool
    No. of Pairs
    4
    Package
    Price
    $
    343
    .52
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99544801 SKU, 99544801 ANALYTICS...
    Jacket Materials
    Packaging
    1000 ft Crate Reel Put-Up
    No. of Pairs
    4
    Package
    Price
    $
    343
    .52
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99544792 SKU, 99544792 ANALYTICS...
    Jacket Materials
    Packaging
    1000 ft UnReel Box
    No. of Pairs
    4
    Package
    Price
    $
    343
    .52
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25261088 SKU, 25261088 ANALYTICS...
    Jacket Materials
    Packaging
    1000 ft UnReel Box
    No. of Pairs
    4
    Package
    Price
    $
    343
    .52
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available