Belden DataTwist 350 Enhanced Cat 5e, Non-Plenum | Graybar Store
Belden - DataTwist 350 Enhanced Cat 5e, Non-Plenum
+ / - Hover over image to Zoom
Other Views

    DataTwist 350 Enhanced Cat 5e, Non-Plenum

    Manufacturer: Belden
         

    • Manufacturer Belden
    • Category Cat 5e
    • Flammability Rating Riser
    • Gauge 24 AWG
    • Jacket Material PVC
    • Shielded Non-Shielded
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Color
    Cable Type
    Packaging
    No. of Pairs
    Price
    5EXHNP4P24-YL-P-BED-PV
    99544809
    Yellow
    U/UTP
    1000 ft UnReel Box
    4
    $
    260
    .07
    1000 Ft
    /
    Reel
    99544809
    Color
    Yellow
    Cable Type
    U/UTP
    Packaging
    1000 ft UnReel Box
    No. of Pairs
    4
    $
    260
    .07
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHNP4P24-BL-P-BED-PV
    99544814
    Blue
    U/UTP
    1000 ft UnReel Box
    4
    $
    260
    .07
    1000 Ft
    /
    Reel
    99544814
    Color
    Blue
    Cable Type
    U/UTP
    Packaging
    1000 ft UnReel Box
    No. of Pairs
    4
    $
    260
    .07
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHNP4P24-GN-P-BED-PV
    99544812
    Green
    U/UTP
    1000 ft UnReel Box
    4
    $
    260
    .07
    1000 Ft
    /
    Reel
    99544812
    Color
    Green
    Cable Type
    U/UTP
    Packaging
    1000 ft UnReel Box
    No. of Pairs
    4
    $
    260
    .07
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHNP4P24-WH-P-BED-PV
    99544817
    White
    U/UTP
    1000 ft UnReel Box
    4
    $
    260
    .07
    1000 Ft
    /
    Reel
    99544817
    Color
    White
    Cable Type
    U/UTP
    Packaging
    1000 ft UnReel Box
    No. of Pairs
    4
    $
    260
    .07
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99544809 SKU, 99544809 ANALYTICS...
    Packaging
    1000 ft UnReel Box
    No. of Pairs
    4
    Price
    $
    260
    .07
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99544814 SKU, 99544814 ANALYTICS...
    Packaging
    1000 ft UnReel Box
    No. of Pairs
    4
    Price
    $
    260
    .07
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99544812 SKU, 99544812 ANALYTICS...
    Packaging
    1000 ft UnReel Box
    No. of Pairs
    4
    Price
    $
    260
    .07
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99544817 SKU, 99544817 ANALYTICS...
    Packaging
    1000 ft UnReel Box
    No. of Pairs
    4
    Price
    $
    260
    .07
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available