Belden 6P4P24-WH-S-BED-APIBDN-CE DataTwist 2400 Comm Data Premise Cable, Cat 6 Plenum, White | Graybar Store
Belden - DataTwist 2400 Comm Data Premise Cable, Cat 6 Plenum, White - 6P4P24-WH-S-BED-APIBDN-CE
+ / - Hover over image to Zoom
Other Views

    DataTwist 2400 Comm Data Premise Cable, Cat 6 Plenum, White

    Manufacturer: Belden
    Manufacturer #: 6P4P24-WH-S-BED-APIBDN-CE
    SKU: 22071131
    $536.79
    Checking Pricing
         
    Color:White
    Jacket Materials:Low-Smoke PVC
    No. of Pairs:4
    Package:1000 Foot Reel-In-A-Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 6P4P24-WH-S-BED-APIBDN-CE
    • Color White
    • Category Cat 6
    • Type Indoor
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material Low Smoke PVC
    • Jacket Materials Low-Smoke PVC
    • No. of Pairs 4
    • Package 1000 Foot Reel-In-A-Box
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    White enhanced category 6 plenum U/UTP-unshielded premise horizontal cable. Manufacturer's part number 2413 009A1000.
    • Plenum
    • All pair counts exceed Cat 6 performance requirements
    • Lower attenuation ensures stronger signal power
    • Cost effective solution
    • 23 AWG