Belden DataTwist 2400 Comm Data Premise Cable, Cat 6 Plenum | Graybar Store
Belden - DataTwist 2400 Comm Data Premise Cable, Cat 6 Plenum
+ / - Hover over image to Zoom
Other Views

    DataTwist 2400 Comm Data Premise Cable, Cat 6 Plenum

    Manufacturer: Belden
         

    Belden's enhanced Category 6+ cable exceeds the industry standard Cat 6 performance requirements. This cable provides both signal transmission and PoE capabilities all in one cable eliminating the need for an external power source.

    • Plenum
    • All pair counts exceed Cat 6 performance requirements
    • Lower attenuation ensures stronger signal power
    • Cost effective solution
    • 23 AWG
    See More >>
    • Manufacturer Belden
    • Category Cat 6
    • Type Indoor
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material Low Smoke PVC
    • Shielded Non-Shielded
    Select Filter Options Below ( 22 items found )
    Mfg Part #
    SKU
    Color
    Additional Features
    Jacket Materials
    No. of Pairs
    Cable Type
    Packaging
    Package
    Price
    6P4P24-WH-S-BED-APIBDN-CE
    22071131
    White
    Low-Smoke PVC
    4
    1000 Foot Reel-In-A-Box
    $
    536
    .79
    1000 Ft
    /
    Reel
    22071131
    Color
    White
    Additional Features
    Jacket Materials
    Low-Smoke PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Reel-In-A-Box
    $
    536
    .79
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-BL-S-BED-APIBDN-CE
    22071132
    Blue
    Low-Smoke PVC
    4
    1000 Foot Reel-In-A-Box
    $
    536
    .79
    1000 Ft
    /
    Reel
    22071132
    Color
    Blue
    Additional Features
    Jacket Materials
    Low-Smoke PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Reel-In-A-Box
    $
    536
    .79
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-RD-S-BED-APIBDN-CE
    25090521
    Red
    Patented Dielectric Tape
    4
    Plenum; U/UTP
    1000 ft Spool in a Box
    $
    536
    .79
    1000 Ft
    /
    Reel
    25090521
    Color
    Red
    Additional Features
    Patented Dielectric Tape
    Jacket Materials
    No. of Pairs
    4
    Cable Type
    Plenum; U/UTP
    Packaging
    1000 ft Spool in a Box
    Package
    $
    536
    .79
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-GY-S-BED-APIBDN-CE
    25068488
    Grey
    Patented Dielectric Tape
    4
    Plenum; U/UTP
    1000 ft Spool in a Box
    $
    536
    .79
    1000 Ft
    /
    Reel
    25068488
    Color
    Grey
    Additional Features
    Patented Dielectric Tape
    Jacket Materials
    No. of Pairs
    4
    Cable Type
    Plenum; U/UTP
    Packaging
    1000 ft Spool in a Box
    Package
    $
    536
    .79
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-YL-S-BED-APIBDN-CE
    22071133
    Yellow
    Patented Dielectric Tape
    4
    Plenum; U/UTP
    1000 ft Spool in a Box
    $
    536
    .79
    1000 Ft
    /
    Reel
    22071133
    Color
    Yellow
    Additional Features
    Patented Dielectric Tape
    Jacket Materials
    No. of Pairs
    4
    Cable Type
    Plenum; U/UTP
    Packaging
    1000 ft Spool in a Box
    Package
    $
    536
    .79
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-GN-R-BED-APIBDN-CE
    25070186
    Green
    Patented Dielectric Tape
    4
    Plenum; U/UTP
    1000 ft Spool
    $
    536
    .79
    1000 Ft
    /
    Reel
    25070186
    Color
    Green
    Additional Features
    Patented Dielectric Tape
    Jacket Materials
    No. of Pairs
    4
    Cable Type
    Plenum; U/UTP
    Packaging
    1000 ft Spool
    Package
    $
    536
    .79
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-WH-R-BED-APIBDN-CE
    97279115
    White
    Patented Dielectric Tape
    4
    Plenum; U/UTP
    1000 ft Spool
    $
    536
    .79
    1000 Ft
    /
    Reel
    97279115
    Color
    White
    Additional Features
    Patented Dielectric Tape
    Jacket Materials
    No. of Pairs
    4
    Cable Type
    Plenum; U/UTP
    Packaging
    1000 ft Spool
    Package
    $
    536
    .79
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-OR-R-BED-APIBDN-CE
    25373026
    Orange
    Patented Dielectric Tape
    4
    Plenum; U/UTP
    1000 ft Spool
    $
    536
    .79
    1000 Ft
    /
    Reel
    25373026
    Color
    Orange
    Additional Features
    Patented Dielectric Tape
    Jacket Materials
    No. of Pairs
    4
    Cable Type
    Plenum; U/UTP
    Packaging
    1000 ft Spool
    Package
    $
    536
    .79
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-S-BK-R-BED-APIBDN
    25474434
    Black
    Aluminum Foil-Polyester Tape
    4
    F/UTP; Plenum
    1000 ft Spool
    $
    1160
    .63
    1000 Ft
    /
    Reel
    25474434
    Color
    Black
    Additional Features
    Aluminum Foil-Polyester Tape
    Jacket Materials
    No. of Pairs
    4
    Cable Type
    F/UTP; Plenum
    Packaging
    1000 ft Spool
    Package
    $
    1160
    .63
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-OR-P-BED-APIBDN-CE
    25620682
    Orange
    Patented Dielectric Tape
    4
    Plenum; U/UTP
    1000 ft UnReel Box
    $
    536
    .79
    1000 Ft
    /
    Reel
    25620682
    Color
    Orange
    Additional Features
    Patented Dielectric Tape
    Jacket Materials
    No. of Pairs
    4
    Cable Type
    Plenum; U/UTP
    Packaging
    1000 ft UnReel Box
    Package
    $
    536
    .79
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-GN-P-BED-APIBDN-CE
    25523472
    Green
    Patented Dielectric Tape
    4
    Plenum; U/UTP
    1000 ft UnReel Box
    $
    536
    .79
    1000 Ft
    /
    Reel
    25523472
    Color
    Green
    Additional Features
    Patented Dielectric Tape
    Jacket Materials
    No. of Pairs
    4
    Cable Type
    Plenum; U/UTP
    Packaging
    1000 ft UnReel Box
    Package
    $
    536
    .79
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-S-WH-R-BED-APIBDN
    25571953
    White
    Aluminum Foil-Polyester Tape
    4
    F/UTP; Plenum
    1000 ft Spool
    $
    1160
    .63
    1000 Ft
    /
    Reel
    25571953
    Color
    White
    Additional Features
    Aluminum Foil-Polyester Tape
    Jacket Materials
    No. of Pairs
    4
    Cable Type
    F/UTP; Plenum
    Packaging
    1000 ft Spool
    Package
    $
    1160
    .63
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-YL-P-BED-APIBDN-CE
    25523473
    Yellow
    Patented Dielectric Tape
    4
    Plenum; U/UTP
    1000 ft UnReel Box
    $
    536
    .79
    1000 Ft
    /
    Reel
    25523473
    Color
    Yellow
    Additional Features
    Patented Dielectric Tape
    Jacket Materials
    No. of Pairs
    4
    Cable Type
    Plenum; U/UTP
    Packaging
    1000 ft UnReel Box
    Package
    $
    536
    .79
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-GY-P-BED-APIBDN-CE
    25456381
    Grey
    Patented Dielectric Tape
    4
    Plenum; U/UTP
    1000 ft UnReel Box
    $
    536
    .79
    1000 Ft
    /
    Reel
    25456381
    Color
    Grey
    Additional Features
    Patented Dielectric Tape
    Jacket Materials
    No. of Pairs
    4
    Cable Type
    Plenum; U/UTP
    Packaging
    1000 ft UnReel Box
    Package
    $
    536
    .79
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-BK-S-BED-APIBDN-CE
    25061769
    Black
    Patented Dielectric Tape
    4
    Plenum; U/UTP
    1000 ft Spool in a Box
    $
    536
    .79
    1000 Ft
    /
    Reel
    25061769
    Color
    Black
    Additional Features
    Patented Dielectric Tape
    Jacket Materials
    No. of Pairs
    4
    Cable Type
    Plenum; U/UTP
    Packaging
    1000 ft Spool in a Box
    Package
    $
    536
    .79
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-WH-P-BED-APIBDN-CE
    25404781
    White
    Patented Dielectric Tape
    4
    Plenum; U/UTP
    1000 ft UnReel Box
    $
    536
    .79
    1000 Ft
    /
    Reel
    25404781
    Color
    White
    Additional Features
    Patented Dielectric Tape
    Jacket Materials
    No. of Pairs
    4
    Cable Type
    Plenum; U/UTP
    Packaging
    1000 ft UnReel Box
    Package
    $
    536
    .79
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-OR-S-BED-APIBDN-CE
    25255530
    Orange
    Patented Dielectric Tape
    4
    Plenum; U/UTP
    1000 ft Spool in a Box
    $
    536
    .79
    1000 Ft
    /
    Reel
    25255530
    Color
    Orange
    Additional Features
    Patented Dielectric Tape
    Jacket Materials
    No. of Pairs
    4
    Cable Type
    Plenum; U/UTP
    Packaging
    1000 ft Spool in a Box
    Package
    $
    536
    .79
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-BL-P-BED-APIBDN-CE
    25402022
    Blue
    Patented Dielectric Tape
    4
    Plenum; U/UTP
    1000 ft UnReel Box
    $
    536
    .79
    1000 Ft
    /
    Reel
    25402022
    Color
    Blue
    Additional Features
    Patented Dielectric Tape
    Jacket Materials
    No. of Pairs
    4
    Cable Type
    Plenum; U/UTP
    Packaging
    1000 ft UnReel Box
    Package
    $
    536
    .79
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-PU-S-BED-APIBDN-CE
    25090519
    Violet
    Patented Dielectric Tape
    4
    Plenum; U/UTP
    1000 ft Spool in a Box
    $
    536
    .79
    1000 Ft
    /
    Reel
    25090519
    Color
    Violet
    Additional Features
    Patented Dielectric Tape
    Jacket Materials
    No. of Pairs
    4
    Cable Type
    Plenum; U/UTP
    Packaging
    1000 ft Spool in a Box
    Package
    $
    536
    .79
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-GN-S-BED-APIBDN-CE
    25090520
    Green
    Patented Dielectric Tape
    4
    Plenum; U/UTP
    1000 ft Spool in a Box
    $
    536
    .79
    1000 Ft
    /
    Reel
    25090520
    Color
    Green
    Additional Features
    Patented Dielectric Tape
    Jacket Materials
    No. of Pairs
    4
    Cable Type
    Plenum; U/UTP
    Packaging
    1000 ft Spool in a Box
    Package
    $
    536
    .79
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-BL-R-BED-APIBDN-CE
    97279116
    Blue
    Patented Dielectric Tape
    4
    Plenum; U/UTP
    1000 ft Spool
    $
    536
    .79
    1000 Ft
    /
    Reel
    97279116
    Color
    Blue
    Additional Features
    Patented Dielectric Tape
    Jacket Materials
    No. of Pairs
    4
    Cable Type
    Plenum; U/UTP
    Packaging
    1000 ft Spool
    Package
    $
    536
    .79
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-YL-R-BED-APIBDN-CE
    99434283
    Yellow
    Patented Dielectric Tape
    4
    Plenum; U/UTP
    1000 ft Spool
    $
    536
    .79
    1000 Ft
    /
    Reel
    99434283
    Color
    Yellow
    Additional Features
    Patented Dielectric Tape
    Jacket Materials
    No. of Pairs
    4
    Cable Type
    Plenum; U/UTP
    Packaging
    1000 ft Spool
    Package
    $
    536
    .79
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22071131 SKU, 22071131 ANALYTICS...
    Jacket Materials
    Low-Smoke PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Reel-In-A-Box
    Price
    $
    536
    .79
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22071132 SKU, 22071132 ANALYTICS...
    Jacket Materials
    Low-Smoke PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Reel-In-A-Box
    Price
    $
    536
    .79
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25090521 SKU, 25090521 ANALYTICS...
    Jacket Materials
    No. of Pairs
    4
    Cable Type
    Plenum; U/UTP
    Packaging
    1000 ft Spool in a Box
    Package
    Price
    $
    536
    .79
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25068488 SKU, 25068488 ANALYTICS...
    Jacket Materials
    No. of Pairs
    4
    Cable Type
    Plenum; U/UTP
    Packaging
    1000 ft Spool in a Box
    Package
    Price
    $
    536
    .79
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22071133 SKU, 22071133 ANALYTICS...
    Jacket Materials
    No. of Pairs
    4
    Cable Type
    Plenum; U/UTP
    Packaging
    1000 ft Spool in a Box
    Package
    Price
    $
    536
    .79
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25070186 SKU, 25070186 ANALYTICS...
    Jacket Materials
    No. of Pairs
    4
    Cable Type
    Plenum; U/UTP
    Packaging
    1000 ft Spool
    Package
    Price
    $
    536
    .79
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97279115 SKU, 97279115 ANALYTICS...
    Jacket Materials
    No. of Pairs
    4
    Cable Type
    Plenum; U/UTP
    Packaging
    1000 ft Spool
    Package
    Price
    $
    536
    .79
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25373026 SKU, 25373026 ANALYTICS...
    Jacket Materials
    No. of Pairs
    4
    Cable Type
    Plenum; U/UTP
    Packaging
    1000 ft Spool
    Package
    Price
    $
    536
    .79
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25474434 SKU, 25474434 ANALYTICS...
    Jacket Materials
    No. of Pairs
    4
    Cable Type
    F/UTP; Plenum
    Packaging
    1000 ft Spool
    Package
    Price
    $
    1160
    .63
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25620682 SKU, 25620682 ANALYTICS...
    Jacket Materials
    No. of Pairs
    4
    Cable Type
    Plenum; U/UTP
    Packaging
    1000 ft UnReel Box
    Package
    Price
    $
    536
    .79
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25523472 SKU, 25523472 ANALYTICS...
    Jacket Materials
    No. of Pairs
    4
    Cable Type
    Plenum; U/UTP
    Packaging
    1000 ft UnReel Box
    Package
    Price
    $
    536
    .79
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25571953 SKU, 25571953 ANALYTICS...
    Jacket Materials
    No. of Pairs
    4
    Cable Type
    F/UTP; Plenum
    Packaging
    1000 ft Spool
    Package
    Price
    $
    1160
    .63
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25523473 SKU, 25523473 ANALYTICS...
    Jacket Materials
    No. of Pairs
    4
    Cable Type
    Plenum; U/UTP
    Packaging
    1000 ft UnReel Box
    Package
    Price
    $
    536
    .79
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25456381 SKU, 25456381 ANALYTICS...
    Jacket Materials
    No. of Pairs
    4
    Cable Type
    Plenum; U/UTP
    Packaging
    1000 ft UnReel Box
    Package
    Price
    $
    536
    .79
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25061769 SKU, 25061769 ANALYTICS...
    Jacket Materials
    No. of Pairs
    4
    Cable Type
    Plenum; U/UTP
    Packaging
    1000 ft Spool in a Box
    Package
    Price
    $
    536
    .79
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25404781 SKU, 25404781 ANALYTICS...
    Jacket Materials
    No. of Pairs
    4
    Cable Type
    Plenum; U/UTP
    Packaging
    1000 ft UnReel Box
    Package
    Price
    $
    536
    .79
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25255530 SKU, 25255530 ANALYTICS...
    Jacket Materials
    No. of Pairs
    4
    Cable Type
    Plenum; U/UTP
    Packaging
    1000 ft Spool in a Box
    Package
    Price
    $
    536
    .79
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25402022 SKU, 25402022 ANALYTICS...
    Jacket Materials
    No. of Pairs
    4
    Cable Type
    Plenum; U/UTP
    Packaging
    1000 ft UnReel Box
    Package
    Price
    $
    536
    .79
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25090519 SKU, 25090519 ANALYTICS...
    Jacket Materials
    No. of Pairs
    4
    Cable Type
    Plenum; U/UTP
    Packaging
    1000 ft Spool in a Box
    Package
    Price
    $
    536
    .79
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25090520 SKU, 25090520 ANALYTICS...
    Jacket Materials
    No. of Pairs
    4
    Cable Type
    Plenum; U/UTP
    Packaging
    1000 ft Spool in a Box
    Package
    Price
    $
    536
    .79
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97279116 SKU, 97279116 ANALYTICS...
    Jacket Materials
    No. of Pairs
    4
    Cable Type
    Plenum; U/UTP
    Packaging
    1000 ft Spool
    Package
    Price
    $
    536
    .79
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99434283 SKU, 99434283 ANALYTICS...
    Jacket Materials
    No. of Pairs
    4
    Cable Type
    Plenum; U/UTP
    Packaging
    1000 ft Spool
    Package
    Price
    $
    536
    .79
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available